Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Kits

Our endless aisle includes drill kits and so much more!

Featured Product

20V 1/2" Cordless Drill/Driver Kit
$159.00
  • Cordless Drill/Driver Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 300UWO, Max. Torque 300 in-lb, Battery Included (2) 11A168, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 8 3/4 in, Tool Weight 4.7 lb

  • View Full Product Details

Shop Drill Kits