Drill Point Gauge, Graduations Rule 1/8 in, 1/16 in, 1/32 in, 1/64 in, Slide 1/32 in, Material Steel, Bevel Angle 59 Degrees , Operation Type Mechanical, Ruler Length 6 in, Actuation Type Manual, Finish Chrome, Hook Adjustable and Removable, Overall Length 6 in
Drill Point Gauge, Graduations Rule 1/8 in, 1/16 in, 1/32 in, 1/64 in, Slide 1/32 in, Material Steel, Bevel Angle 59 Degrees , Operation Type Mechanical, Ruler Length 6 in, Actuation Type Manual, Finish Chrome, Hook Adjustable and Removable, Overall Length 6 in
Drill Point Gauge, Material Steel, Bevel Angle 118 Degrees , Operation Type Mechanical, Ruler Length 1.358 in, Actuation Type Manual, Overall Length 88 mm
Drill Point Gauge, Material Steel, Bevel Angle 118 Degrees , Operation Type Mechanical, Ruler Length 1.358 in, Actuation Type Manual, Overall Length 88 mm
Drill Point Gauge, Graduations 1/32 in, Material Steel, Bevel Angle 59 Degrees , Operation Type Mechanical, Ruler Length 6 in, Actuation Type Manual, Finish Chrome, Hook Adjustable and Removable, Includes Hook Rule, Sliding Head, Overall Length 6 in
Drill Point Gauge, Graduations 1/32 in, Material Steel, Bevel Angle 59 Degrees , Operation Type Mechanical, Ruler Length 6 in, Actuation Type Manual, Finish Chrome, Hook Adjustable and Removable, Includes Hook Rule, Sliding Head, Overall Length 6 in
Drill Bit Gauge, Material Stainless Steel, Dimension Type Inch, Maximum Size - Inch 0.5 in, Minimum Size - Inch 0.0625 in, Length 6 1/2 in, Range 0.0625 in to 0.5 in, Thickness 1/8 in, Width 2 1/2 in
Drill Bit Gauge, Material Stainless Steel, Dimension Type Inch, Maximum Size - Inch 0.5 in, Minimum Size - Inch 0.0625 in, Length 6 1/2 in, Range 0.0625 in to 0.5 in, Thickness 1/8 in, Width 2 1/2 in
Overpack Drum, Drum Head Type Open Head, Drum Lid Closure Screw On Lid, Drum Volume Capacity 95 gal, Primary Drum Material Polyethylene, UN Rating Solid 1H2/X300/S, Packing Group I, II and III of Hazardous Materials, Drum Color Yellow, Inside Dia. 27.125 in, Overall Height 41 1/4 in, Outside Dia. 31 in, Load Capacity 660 lb, Weight 50 lb, For Use With Packing Groups I, II and III of Hazardous Materials, Standards DOT 49 CFR 173.25, Unlined
Overpack Drum, Drum Head Type Open Head, Drum Lid Closure Screw On Lid, Drum Volume Capacity 95 gal, Primary Drum Material Polyethylene, UN Rating Solid 1H2/X300/S, Packing Group I, II and III of Hazardous Materials, Drum Color Yellow, Inside Dia. 27.125 in, Overall Height 41 1/4 in, Outside Dia. 31 in, Load Capacity 660 lb, Weight 50 lb, For Use With Packing Groups I, II and III of Hazardous Materials, Standards DOT 49 CFR 173.25, Unlined
Tap & Drill Bit Gauge, Material Hardened Steel, Finish Satin Chrome, Dimension Type Inch, Length 6 3/8 in, Range #2 to 1/4 in
Tap & Drill Bit Gauge, Material Hardened Steel, Finish Satin Chrome, Dimension Type Inch, Length 6 3/8 in, Range #2 to 1/4 in
Fractional Drill Guage, 1/16-1/2 in.
Fractional Drill Guage, 1/16-1/2 in.
Coupling, Duct Fitting Diameter 16 in, Duct Fitting Length 5 7/8 in, Duct Fitting Material Type I PVC, Coupling, Standards Cell Class 12454, ASTM D1784, For Use With PVC Duct
Coupling, Duct Fitting Diameter 16 in, Duct Fitting Length 5 7/8 in, Duct Fitting Material Type I PVC, Coupling, Standards Cell Class 12454, ASTM D1784, For Use With PVC Duct
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in / 0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in / 0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Drill Bit Gauge, Material Steel, Finish Matte, Dimension Type Inch, Maximum Size - Inch 0.5 in, Minimum Size - Inch 0.005 in, Number of Holes 29, Length 6 1/4 in, Range 0.0625 in to 0.5 in, Thickness 5/64 in, Width 2 5/16 in
Drill Bit Gauge, Material Steel, Finish Matte, Dimension Type Inch, Maximum Size - Inch 0.5 in, Minimum Size - Inch 0.005 in, Number of Holes 29, Length 6 1/4 in, Range 0.0625 in to 0.5 in, Thickness 5/64 in, Width 2 5/16 in
Tap & Drill Bit Gauge, Material Steel, Finish Matte, Dimension Type Inch, Maximum Size - Inch 0.228 in, Maximum Size - Wire #1, Minimum Size - Inch 0.04 in, Minimum Size - Wire #60, Number of Holes 60, Length 6 1/4 in, Range #60 to #1, Thickness 5/64 in, Width 2 5/16 in
Tap & Drill Bit Gauge, Material Steel, Finish Matte, Dimension Type Inch, Maximum Size - Inch 0.228 in, Maximum Size - Wire #1, Minimum Size - Inch 0.04 in, Minimum Size - Wire #60, Number of Holes 60, Length 6 1/4 in, Range #60 to #1, Thickness 5/64 in, Width 2 5/16 in
Sheet Metal Gauge
Sheet Metal Gauge