Drive Extension
We have the drive extension you need to get the job done right.
Featured Product
Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 3 in, Hand, Black Oxide
View Full Product DetailsSocket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 3 in, Hand, Black Oxide
View Full Product DetailsShop Drive Extension
When you need to add a little extra length to your socket wrench, the Proto J5260 3" Locking Extension is just what you need. It features a heat-treated chrome finish that will not corrode or rust. With a female square drive and male square output, this locking extension offers the strength of a high quality chrome vanadium shaft. The 4-point input and output allow for better contact with the work piece. Its overall length is 3 in., with an input drive size of 3/8 in. and an output drive size of 3/8 in.. If you are looking for a tool that will offer maximum durability and performance, the Proto J5260 Locking Extension has everything you need.
View Full Product DetailsWhen you need to add a little extra length to your socket wrench, the Proto J5260 3" Locking Extension is just what you need. It features a heat-treated chrome finish that will not corrode or rust. With a female square drive and male square output, this locking extension offers the strength of a high quality chrome vanadium shaft. The 4-point input and output allow for better contact with the work piece. Its overall length is 3 in., with an input drive size of 3/8 in. and an output drive size of 3/8 in.. If you are looking for a tool that will offer maximum durability and performance, the Proto J5260 Locking Extension has everything you need.
View Full Product DetailsThe Proto J5260-06 Socket Extension is a sturdy, heat-treated tool that can be used to tighten or loosen fasteners. It features a square female end and a male square drive. The 3/8" drive sz locking extension has an overall length of 6 in. The chrome finish on the output side helps protect against rust and corrosion. The 4-point socket extension has a female square drive at one end and a male square drive at the other end. The Proto J5260-06 Locking Extension is perfect for getting into tight spaces with its small head size and length.
View Full Product DetailsThe Proto J5260-06 Socket Extension is a sturdy, heat-treated tool that can be used to tighten or loosen fasteners. It features a square female end and a male square drive. The 3/8" drive sz locking extension has an overall length of 6 in. The chrome finish on the output side helps protect against rust and corrosion. The 4-point socket extension has a female square drive at one end and a male square drive at the other end. The Proto J5260-06 Locking Extension is perfect for getting into tight spaces with its small head size and length.
View Full Product DetailsWhen you need to access a hard-to-reach spot, the Proto J5260-06B Socket Extension is just what you need. It gives you the extra length and reach that will allow you to tighten or loosen fasteners with ease. Made of heat treated alloy steel, this extension provides durability and strength. With a black oxide finish, it resists corrosion and rusting for long lasting use. The 3/8" square drive can be used on female square drive sockets, while the 3/8" square drive can be used on male square drive sockets. The 4 point design allows for easy maneuverability in tight spaces. When your job requires precise control over socket placement, look no further than the Proto J5260 6 inch Locking Extension.
View Full Product DetailsWhen you need to access a hard-to-reach spot, the Proto J5260-06B Socket Extension is just what you need. It gives you the extra length and reach that will allow you to tighten or loosen fasteners with ease. Made of heat treated alloy steel, this extension provides durability and strength. With a black oxide finish, it resists corrosion and rusting for long lasting use. The 3/8" square drive can be used on female square drive sockets, while the 3/8" square drive can be used on male square drive sockets. The 4 point design allows for easy maneuverability in tight spaces. When your job requires precise control over socket placement, look no further than the Proto J5260 6 inch Locking Extension.
View Full Product DetailsIf you are looking for a locking extension, the Proto J5262 Socket Extension is the tool to have on hand. The heat-treated chrome finish helps to prevent corrosion and rusting. With a length of 12 in., this socket extension will help you reach those hard-to-reach places. It has a 3/8" drive size and female square drive configuration, allowing it to fit securely into your power tools. The output is made of male square with a 3/8" drive size. This Proto Locking Extension is an essential for your toolbox if you work with smaller sized fasteners often.
View Full Product DetailsIf you are looking for a locking extension, the Proto J5262 Socket Extension is the tool to have on hand. The heat-treated chrome finish helps to prevent corrosion and rusting. With a length of 12 in., this socket extension will help you reach those hard-to-reach places. It has a 3/8" drive size and female square drive configuration, allowing it to fit securely into your power tools. The output is made of male square with a 3/8" drive size. This Proto Locking Extension is an essential for your toolbox if you work with smaller sized fasteners often.
View Full Product DetailsThis Proto J5249BL 3/8" Drive, 7" Pear Hand Ratchet is a high-quality tool that will give you a reliable performance. The black oxide finish of the hand ratchet makes it suitable for use in harsh conditions. The hand ratchet features a reversing lever which can be operated with one hand, allowing you to complete your task faster and more efficiently. It has 24 geared teeth for fastening or loosening bolts and nuts. If you want a reliable tool that will help you work quickly and easily, this Proto J5249BL 3/8" Drive Hand Ratchet is the one for you.
View Full Product DetailsThis Proto J5249BL 3/8" Drive, 7" Pear Hand Ratchet is a high-quality tool that will give you a reliable performance. The black oxide finish of the hand ratchet makes it suitable for use in harsh conditions. The hand ratchet features a reversing lever which can be operated with one hand, allowing you to complete your task faster and more efficiently. It has 24 geared teeth for fastening or loosening bolts and nuts. If you want a reliable tool that will help you work quickly and easily, this Proto J5249BL 3/8" Drive Hand Ratchet is the one for you.
View Full Product DetailsThis Proto J52008 3/8" Drive Socket Extension Set comes with 12 extensions, each 1.75", 3", 6" and 12". The knurled grip provides a firm hold on the extensions. It has an alloy steel construction, which ensures durability and long life. You can use this locking extension set to handle your job quickly and efficiently. Each of the four male square drive ends is compatible with a female square drive, so you can access any angle you need for precision work. This Proto J52008 Locking Extension Set will help you complete your next project faster than ever before.
View Full Product DetailsThis Proto J52008 3/8" Drive Socket Extension Set comes with 12 extensions, each 1.75", 3", 6" and 12". The knurled grip provides a firm hold on the extensions. It has an alloy steel construction, which ensures durability and long life. You can use this locking extension set to handle your job quickly and efficiently. Each of the four male square drive ends is compatible with a female square drive, so you can access any angle you need for precision work. This Proto J52008 Locking Extension Set will help you complete your next project faster than ever before.
View Full Product DetailsThe Proto J5261 Socket Extension is a must-have tool for all mechanics. It allows you to reach and tighten nuts and bolts that are hard to access. This 8" length locking extension has a 3/8" drive size and female square drive type. The chrome finish protects the extension from rusting, while the heat treated head increases durability. The 4-point input and output drive ensures increased contact with fasteners, making it easier to work with them. If you want a reliable tool that will allow you to access even the most inaccessible parts of your car or machine, then this Proto Locking Extension is what you need.
View Full Product DetailsThe Proto J5261 Socket Extension is a must-have tool for all mechanics. It allows you to reach and tighten nuts and bolts that are hard to access. This 8" length locking extension has a 3/8" drive size and female square drive type. The chrome finish protects the extension from rusting, while the heat treated head increases durability. The 4-point input and output drive ensures increased contact with fasteners, making it easier to work with them. If you want a reliable tool that will allow you to access even the most inaccessible parts of your car or machine, then this Proto Locking Extension is what you need.
View Full Product DetailsThe Proto J5259 3/8" Drive Socket Extension is the perfect tool for getting into tight spaces. It has a 1 3/4 in. overall length and a female square drive size of 3/8". With a 4-point input and output, this locking extension will fit securely into your sockets. The extension has a heat treated chrome finish to help prevent corrosion and rusting. Its overall length measures 1 3/4 in., while its drive size is female square at 3/8". The Proto J5259 Locking Extension provides the best way to get into hard to reach places.
View Full Product DetailsThe Proto J5259 3/8" Drive Socket Extension is the perfect tool for getting into tight spaces. It has a 1 3/4 in. overall length and a female square drive size of 3/8". With a 4-point input and output, this locking extension will fit securely into your sockets. The extension has a heat treated chrome finish to help prevent corrosion and rusting. Its overall length measures 1 3/4 in., while its drive size is female square at 3/8". The Proto J5259 Locking Extension provides the best way to get into hard to reach places.
View Full Product DetailsSocket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 17 3/16 in, Hand, Chrome
View Full Product DetailsSocket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 17 3/16 in, Hand, Chrome
View Full Product DetailsSocket Extension Set, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 3 in, 6 in, 10 in, 18 in, Hand, Alloy Steel, Chrome
View Full Product DetailsSocket Extension Set, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 3 in, 6 in, 10 in, 18 in, Hand, Alloy Steel, Chrome
View Full Product DetailsSocket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 1 3/4 in, Hand, Chrome
View Full Product DetailsSocket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 1 3/4 in, Hand, Chrome
View Full Product Details