customer-service Help

Drum Auger

If you need a drum auger we have them at everyday low prices.

Shop Drum Auger

MILWAUKEE TRAPSNAKE 6' Toilet Auger

Zoro # G9684221 Mfr # 49-16-2576
$62.76

The MILWAUKEE® TRAPSNAKE™ 6 ft. Toilet Auger offers a breakthrough in protection, ease of use, and durability over every closet auger that exists today. This tool features several industry-firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the TRAPSNAKE™ Porcelain Auger System, the TRAPSNAKE™ 6’ Toilet Auger can also be put on the M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures, with the power and speed to work through tough clogs in tight traps. The optimized electronics protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retreiving.

View Full Product Details
$60.72

Closet Auger, Dual Powered, Handle Type Slip-Resistant, Ergonomically Designed, Adjustable Shaft, Heavy Duty Cable, Cable Type Tri-Wrap Inner Core

View Full Product Details
$56.68

Drain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore

View Full Product Details

RIDGID Kwik Spin Auger 25'X1/4"

Zoro # G400463464 Mfr # 57038
$38.98

The new and improved Kwik-Spin+ is an excellent choice for clearing blockages from small drain lines in showers sinks and tubs. The patented AUTOFEED trigger automatically feeds and retracts the cable as the drum turns. The AUTOFEED trigger makes the job quick and simple.

View Full Product Details
$93.90

Drain Hand Spinner, Cable Diameter 5/16 Inch, Cable Length 25 Feet, Hollow Core Cable with Bulb Head

View Full Product Details

MILWAUKEE M12 Drain Snake

Zoro # G9683838 Mfr # 2571-20
$219.00

The M12™ drain snake is the ultimate service plumbing solution for tough jobs through 2-1/2 in. drain lines; and weighing only 10 lbs., it’s the lightest professional drain cleaner on the market. It’s unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, facility maintenance, and property managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12™ drain snake. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.

View Full Product Details
$17.27

The MILWAUKEE® Small Bulb Head Attachment w/ RUST GUARD™ Plating sets a new standard in the market for rust protection, maneuverability, and durability, delivering up to 3X longer life. Traditional cables and attachments will oxidize, causing fragments of steel to erode off, damaging the structural integrity. Through a proprietary plating process, RUST GUARD™ delivers 20x more rust resistance, protecting against metal fatigue. This head atachment works with Milwaukee 3/8" and 1/2" inner core cables and 5/8" open wind cables.

View Full Product Details
$200.77

Drain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No

View Full Product Details
$475.00

The MILWAUKEE® M18 FUEL™ Drain Snake with CABLE DRIVE™ Locking Feed System represents the next level in performance for handheld machines and is the first to bring brushless motor technology to the drain cleaning industry. The POWERSTATE™ Brushless Motor provides more clearing power than corded competitors for tough jobs through 3” drain lines. REDLINK PLUS™ Intelligence ensures maximum performance under load and improves control throughout the entire process. The REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. CABLE DRIVE™ Locking Feed System maintains the selected feed speed, and its twist lock design auto-adjusts to all compatible cable sizes for the best cable grip when feeding and working the clog. M18 FUEL™ Drain Snake has a fully enclosed drum to ensure the best protection and mess containment.

View Full Product Details
$70.84

Combination Auger, Combination Urinal Auger and Shower Drain Auger, Handle Type Ergonomically Designed, C Cutter Head with Dual Operation, Power or Manual, Cable Type Left Hand Wound Cable with C Cutter Head

View Full Product Details