customer-service Help

Drum Doll

If you need a drum doll we have them at everyday low prices.

Shop Drum Doll

$133.99

Cross-Brace Drum Dolly with Support Ring, Load Capacity 1, 400 lb, For Container Capacity 55 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 23 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 12 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Iron

View Full Product Details
$39.19

Cross-Brace Drum Dolly with Support Ring, Load Capacity 75 lb, For Container Capacity 5 gal to 15 gal, Deck Height 3 3/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, For Maximum Container Diameter 11 in, Adjustment Type Not Adjustable, Frame Material Plastic, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic

View Full Product Details

WESTWARD Drum Dolly,400 lb.,Steel,Black

Zoro # G0072908 Mfr # 34NK68
$43.99

Cross-Brace Drum Dolly with Support Ring, Load Capacity 400 lb, For Container Capacity 55 gal, Deck Height 7 1/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Plastic

View Full Product Details
$195.49

Easy-Load Drum Dolly, Load Capacity 1, 200 lb, For Container Capacity 5 gal to 55 gal, Deck Height 6 in, Deck Shape Half Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 9 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 6 in, Axle-Mounted Wheel Type Tread on Core, Caster Wheel Dia. 3 in

View Full Product Details
$73.09

Cross-Brace Drum Dolly with Support Ring, Load Capacity 1, 000 lb, For Container Capacity 30 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 19 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 12 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic

View Full Product Details
$212.99

Steel-Frame Drum Hand Truck, Load Capacity 1, 000 lb, For Container Material Plastic, Steel, Wheel Dia. 10 in, Wheel Type Solid, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist Without Foot Assist

View Full Product Details
$162.79

Solid-Deck Drum Dolly, Load Capacity 900 lb, For Container Capacity 30 gal to 55 gal, Deck Height 3 3/4 in, Deck Shape Round, Deck Type Solid, For Container Material Plastic, For Maximum Container Diameter 23 1/4 in, Adjustment Type Not Adjustable, Frame Material Plastic, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic

View Full Product Details
$188.59

Cross-Brace Drum Dolly with Support Ring, Load Capacity 2, 000 lb, For Container Capacity 55 gal, Deck Height 4 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 24 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Nylon

View Full Product Details

FINISH THOMPSON Drum Pump,115VAC,1/3 HP,60 Hz

Zoro # G2141203 Mfr # EFP-40 & S1 Kit
$419.99

Electric Operated Drum Pump, Voltage 115VAC, Hz 60, Phase 1, HP 1/3, Motor RPM 8000 to 14, 000, Motor Enclosure ODP, Motor Type Universal AC, Housing Material Polypropylene, Wetted Materials 316 Stainless Steel and PVC, FKM, Polypropylene, PTFE, Discharge Tubing Material PVC, For Use With Chemical Transfer, GPM 7 to 17, Max. Pressure 8 psi, Max. Viscosity 300 cps, Max. GPM for Oil 7, Max. GPM for Water 17, Inlet Size 1-1/4 In., Outlet Size 3/4 In. Barb, Discharge Tube Outlet ID Size 3/4 In.

View Full Product Details
$327.19

The Dayton Steel-Frame Drum Truck is the best way to move heavy steel drums from one location to another. This drum truck is made of steel for durability and has a red powder-coated finish for a professional appearance. This drum truck has a manual operation and a dual-handle design for easy maneuvering. It has reinforced, heavy-duty wheels and a roller wheel bearing system for smooth movement. This drum truck is 59-1/2" high and has a 55-gallon drum capacity.

View Full Product Details