Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dry Core

Our endless aisle includes a dry core and so much more!

Featured Product

DIAMOND VANTAGE Core Bit,Dry,3-1/2 x 5/8-11 in 03511HDZGH
$157.25

Shop Dry Core

  • DIAMOND VANTAGE Core Bit,Dry,4-1/2 x 5/8-11 in 04512HDZGH
    $201.71

  • MILWAUKEE Hammer Drill Core Bit 2-5/8" x 22"L, SDS Max 48-20-5414
    $136.30
    • Milwaukee’s one piece Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The inside core must be removed by the operator before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove centering bit from the one piece core bit. The one piece core bits are available in SDS-Max or spline shanks. They come in a variety of diameters ranging from 1-1/2 in. to 6 in. with overall lengths of 11-3/8 in. or 22 in. and a drilling depth of 3 in.. the asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The one piece design maximizes energy transfer and the thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster.

    • View Full Product Details

  • DEWALT Core Bit 3-1/2" x 22"L, SDS Max DW5923
    $143.23

  • DEWALT Core Bit 5" x 22"L, SDS Max DW5926
    $249.97

  • BOSCH Hammer Core Bit 2 Pcs., 2 In. HC7502
    $84.76

  • DEWALT Core Bit 2-3/4" x 22"L, SDS Max DW5919
    $154.29

  • DEWALT Core Bit 2" x 22"L, SDS Max DW5917
    $108.37

  • BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L HC8510
    $107.41

  • MILWAUKEE Core Bit, Dry,10 in. L,2 Size 48-17-0020
    $94.99
    • Milwaukee diamond dry core bits are designed to the highest standards, only using quality diamonds. Available in sizes 1 in. to 6 in., Milwaukee diamond dry core bits are ideal for drilling brick and block with no reinforcement. The large slots facilitate cooling of the bit as well as extracting the cores. The thinner wall provides increased drilling speed. This bit is 10 in. in length and contains a 5/8 in. 11 thread.

    • View Full Product Details

  • MILWAUKEE Core Bit,4-3/8" Dia.,2" Drilling Depth 48-20-5255
    $79.99
    • Core Bit, Core Bit Cutter Material Carbide, Bit Dia. 4 3/8 in, Drilling Depth 2 in, Overall Length 4 3/8 in, Shank Shape SDS Plus, Thread Size 5/8-11, Wet or Dry Application Dry, Application Concrete Drilling, For Use With SDS Plus Rotary Hammer Drills

    • View Full Product Details

  • MILWAUKEE Hammer Drill Core Bit 2" x 22"L, SDS Max 48-20-5410
    $103.95
    • Milwaukee’s one piece Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The inside core must be removed by the operator before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove centering bit from the one piece core bit. The one piece core bits are available in SDS-Max or spline shanks. They come in a variety of diameters ranging from 1-1/2 in. to 6 in. with overall lengths of 11-3/8 in. or 22 in. and a drilling depth of 3 in.. the asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The one piece design maximizes energy transfer and the thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster. Bullets: asymmetrical and alternating teeth for faster material pulverization; thick-wall core body for durability even in large hammers; optional: centering tip to reduce bit walking and create exact spot drilling.

    • View Full Product Details