Skip to Main Content
customer-service Help

Dry Powder Graphite Lube

Our endless aisle includes a dry powder graphite lube and so much more!

Shop Dry Powder Graphite Lube

SLIP PLATE Dry Powder Graphite Lube, Tube, 0.21 Oz.

Zoro # G1907062 Mfr # TUBEOLUBE-288CS
$2.00

General Purpose Dry Lubricant, Powder, SLIP Plate, Net Fill 0.21 oz, Container Size 0.21 oz, Lubricant Container Tube, Graphite, Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 700 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Black, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product

View Full Product Details

RIDGID Cutter Wheel

Zoro # G7603127 Mfr # 33175
$10.16

Cutter Wheel, For Use With Grainger Item Number 3FE66, For Use With Mfr. Model Number 93492, Fits Brand Ridgid, Impact Rated No

View Full Product Details
$19.51

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Western, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1-2009, Series Vulcan

View Full Product Details
$41.31

Clearing Hook, Blade Length 9 in, Blade Material Carbon Steel, Handle Material Fiber Composite, Handle Color Orange, Overall Length 18 in, Features For Clearing Medium Brush

View Full Product Details

RIDGID Replacement Tube Cutting Wheel

Zoro # G2012656 Mfr # 33185
$6.29

Replacement Tube Cutting Wheel, For Use With Grainger Item Number 1ATH6, 1ATH7, 4A513, For Use With Mfr. Model Number 32975, 32985, 40617, For Use With Copper, Aluminum, Impact Rated No

View Full Product Details
$20.87

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Western, Head Protection Suspension Type Pinlock (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1-2009, Series Vulcan

View Full Product Details
$5.69

Keeps Locks Lubricated And Working Smoothly. Guards Against Sticking And Dirt Build-Up. Reduces Wear And Corrosion. Great For Precision Instruments, Locks, Hinges, Tools, Guns, Fishing Reels, Camera Shutters, Bicycles, Office Machines, Toys And Other Applications.

View Full Product Details
$28.14

Compact Clearing Hook, Blade Length 6 in, Blade Material Carbon Steel, Handle Material Fiber Composite, Handle Color Orange, Overall Length 13 in, Features For Clearing Soft Fibrous Plants

View Full Product Details

VICTOR Acetylene Cutting Tip

Zoro # G1559467 Mfr # 0330-0005
$16.82

Cutting Tip, Series 1 Series, Tip Size 1, Gas Service Oxygen and Acetylene, Tip Type GPP, Flame Type Cutting Neutral, Fuel Pressure 3 to 5 psig, Steel Thickness 3/4 in, Acetylene Pressure 3 to 5 psig, Oxygen Flow 80 to 85 scfh, Oxygen Pressure 30 to 35 psig, For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips

View Full Product Details