Skip to Main Content
customer-service Help

Dskit

We make finding a dskit fast and simple every time!

Shop Dskit

DAYTON Stop Collar Set

Zoro # G1464976 Mfr # 1F616
$19.17

Adjustable Drill Depth Stop Collar Set, For Use With Drill Bit, Includes Seven 1 Piece Clamp Style Collars from 1/8 to 1/2 in in 1/16 in Increments with Hex Wrenches in Sturdy Plastic Box, Impact Rated No

View Full Product Details
$6.54
$135.24

Adjustable Parallel Set, Maximum Size - Inch 2 1/4 in, Minimum Size - Inch 3/8 in, Number of Pairs 6, Case Type Plastic Pouch, Includes Case Yes, Length 1 5/8 in to 4 7/8 in, Parallelism +/-0.001 in, Tolerance -

View Full Product Details
$30.92

Dowel Kit, Shank Size 1/4 in, 5/16 in, 3/8 in, For Use With Corded and Cordless Drills, Includes 1/4 in., 5/16 in. and 3/8 in. Brad Point Drill Bits, 1/4 in., 5/16 in. and 3/8 in. Steel Stop Collars, Dowel Wood Pins (10 each 1/4 in, 5/16 in, 3/8 in), Hex Wrench, Jig, (6) Dowel Center Points (two each 1/4 in., 5/16 in., 3/8 in.), Impact Rated No

View Full Product Details

MERIT Flap Wheel,1Dia.x1W.x1/4in. Shank,80Grit

Zoro # G0693056 Mfr # 08834149805
$3.30

Mounted Flap Wheel, Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 1 in, Face Width 1 in, Abrasive Shank Size 1/4 in, Abrasive Grit 80, Abrasive Grade Coarse, Max. RPM 30, 000 RPM

View Full Product Details

MITUTOYO Dial Test Indicator,Hori,0 to 0.030 In

Zoro # G1654256 Mfr # 513-472-10E
$126.08

Item Horizontal Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078 in, Dial Color Yellow, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Mechanical, Range per Revolution 0.03 in

View Full Product Details
$149.99

Dead Blow Sledge Hammer, Head Material Urethane over Steel, Head Weight 10.5 lb, Face Diameter 3 1/2 in, Handle Material Urethane over Steel, Overall Length 30 in, Tether Style Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Replaceable Tip No, Handle Color Red, Head Color Red, Head Length 8 in, Features Nonsparking

View Full Product Details
$94.76

Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Quick Clamp, Bore Type - Collars Plain Bore, Bore Dia. 2 in, Material - Collars Black Anodized 6061 Aluminum, Outside Dia. 3 15/16 in, Width 187/250 in, Clearance Dia. 3.937 in, Screw Size M6, Screw Material 18-8 300 Series Stainless Steel, Operating Temp. Range -40 Degrees to 200 Degrees F

View Full Product Details
$33.40

Pocket Hole Jig Kit, Drive Size 1/4 in, Shank Size 3/8 in, For Use With Corded and Cordless Drills, Includes #32 3/8 in Step Drill Bit, 3/8 in Steel Stop Collar, 6 in Square Drive, 6 in Square Drive Bit, Hex Wrench, Jig, Wood Screws, Impact Rated No

View Full Product Details
$25.65

Shaft Collar, System of Measurement Metric, Shaft Locking Type - Couplings 2 Piece Clamp, Bore Type - Collars Plain Bore, Bore Dia. 26 mm, Material - Collars Black Oxide 1215 Lead Free Steel, Outside Dia. 48 mm, Width 15 mm, Clearance Dia. 54.7 mm, Screw Size M6 x 16, Screw Material Alloy Steel, Operating Temp. Range -40 Degrees to 350 Degrees F

View Full Product Details