Duct Knife
We have the duct knife you need to get the job done right.
Featured Product
KLEIN TOOLS Serrated Duct Knife, 10.781", Blade Material: Stainless Steel
Zoro # G0580417 Mfr # DK06When it comes to cutting through tough materials, the Klein Tools DK06 Serrated Duct Knife is a must-have. It features a stainless steel blade that is double-sided, with a serrated edge on one side and a fine edge on the other. The knife comes with a puncture resistant nylon sheath. The Cushion Grip handle provides added comfort while you work. When it comes to tackling tough jobs, the Klein Tools DK06 Serrated Duct Knife is an essential tool to have at your disposal.
View Full Product DetailsWhen it comes to cutting through tough materials, the Klein Tools DK06 Serrated Duct Knife is a must-have. It features a stainless steel blade that is double-sided, with a serrated edge on one side and a fine edge on the other. The knife comes with a puncture resistant nylon sheath. The Cushion Grip handle provides added comfort while you work. When it comes to tackling tough jobs, the Klein Tools DK06 Serrated Duct Knife is an essential tool to have at your disposal.
View Full Product DetailsShop Duct Knife
Duct Knife, Cutting Length 6 in, Overall Length 10 in, Handle Design Ergonomic Rubberized Cushioned Grip, Handle Color Black, Material Stainless Steel Blade, Features Resharpenable Double-Edge Blade has One Side Serrated and One Side Knife Edge, Blade Pierces Outer Skin, Insulation And Liner Of Flexible Round Fiberglass Wool Duct, Cuts In Either Direction, Includes Punture Resistant Nylon Sheath
View Full Product DetailsDuct Knife, Cutting Length 6 in, Overall Length 10 in, Handle Design Ergonomic Rubberized Cushioned Grip, Handle Color Black, Material Stainless Steel Blade, Features Resharpenable Double-Edge Blade has One Side Serrated and One Side Knife Edge, Blade Pierces Outer Skin, Insulation And Liner Of Flexible Round Fiberglass Wool Duct, Cuts In Either Direction, Includes Punture Resistant Nylon Sheath
View Full Product DetailsThe Milwaukee 48-22-1920 Duct Knife is the versatile tool you need to cut through insulation, wiring and other materials. This duct knife has a stainless steel blade with an anti-slip handle for enhanced control. The blade measures 5 3/4 in. in length and 11 in. overall. It comes with a red and black handle color for easy identification between left and right handed users. The Milwaukee 48-22-1920 Duct Knife is the ideal tool to have on hand when you are working with wires, cables or any type of insulation material.
View Full Product DetailsThe Milwaukee 48-22-1920 Duct Knife is the versatile tool you need to cut through insulation, wiring and other materials. This duct knife has a stainless steel blade with an anti-slip handle for enhanced control. The blade measures 5 3/4 in. in length and 11 in. overall. It comes with a red and black handle color for easy identification between left and right handed users. The Milwaukee 48-22-1920 Duct Knife is the ideal tool to have on hand when you are working with wires, cables or any type of insulation material.
View Full Product DetailsThe Klein Tools 89565 Duct Stretcher is a versatile tool. It can be used to help install drive cleats in tight spaces. The offset handle helps protect your hand's knuckles while you're installing the drive cleat. This duct stretcher can be used almost anywhere including cramped and tight places. If you're looking for an easy way to install drive cleats, then you'll want the Klein Tools 89565 Duct Stretcher.
View Full Product DetailsThe Klein Tools 89565 Duct Stretcher is a versatile tool. It can be used to help install drive cleats in tight spaces. The offset handle helps protect your hand's knuckles while you're installing the drive cleat. This duct stretcher can be used almost anywhere including cramped and tight places. If you're looking for an easy way to install drive cleats, then you'll want the Klein Tools 89565 Duct Stretcher.
View Full Product DetailsThis Milwaukee 48-22-1921 Smooth Blade Insulation Knife is the tool you need to get your job done. It has a smooth blade that cuts insulation with ease. Made of stainless steel and polypropylene, this knife has an overall length of 12 in. and a cutting length of 6 in. The red handle provides comfort while you work. This Milwaukee Smooth Blade Insulation Knife is easy to use and will get the job done fast.
View Full Product DetailsThis Milwaukee 48-22-1921 Smooth Blade Insulation Knife is the tool you need to get your job done. It has a smooth blade that cuts insulation with ease. Made of stainless steel and polypropylene, this knife has an overall length of 12 in. and a cutting length of 6 in. The red handle provides comfort while you work. This Milwaukee Smooth Blade Insulation Knife is easy to use and will get the job done fast.
View Full Product DetailsThe MALCO DS2 Duct Stretcher is the perfect tool for straightening and cutting metal ducts. With a 16 in. overall length, this snip can be used to cut both straight and curved lines. The offset handle with vinyl cushion grip gives you better control over the cutting process. It has an aluminum handle and steel wheels for strength and durability. If you work with metal ducts, the MALCO DS2 Duct Stretcher is a must have in your tool box.
View Full Product DetailsThe MALCO DS2 Duct Stretcher is the perfect tool for straightening and cutting metal ducts. With a 16 in. overall length, this snip can be used to cut both straight and curved lines. The offset handle with vinyl cushion grip gives you better control over the cutting process. It has an aluminum handle and steel wheels for strength and durability. If you work with metal ducts, the MALCO DS2 Duct Stretcher is a must have in your tool box.
View Full Product DetailsThis Milwaukee 48-22-1922 Serrated Blade Insulation Knife is the perfect tool for cutting through insulation. It has a stainless steel blade and handle, as well as a polypropylene cap. This insulated knife features a stainless steel blade and handle that will not corrode or rust. The durable polypropylene cap is strong enough to be used as a prying tool. With its left/right/straight cutting action, this insulation knife can cut in any direction you need it to. The Milwaukee 48-22-1922 Serrated Blade Insulation Knife is the versatile tool you need on hand for all your projects.
View Full Product DetailsThis Milwaukee 48-22-1922 Serrated Blade Insulation Knife is the perfect tool for cutting through insulation. It has a stainless steel blade and handle, as well as a polypropylene cap. This insulated knife features a stainless steel blade and handle that will not corrode or rust. The durable polypropylene cap is strong enough to be used as a prying tool. With its left/right/straight cutting action, this insulation knife can cut in any direction you need it to. The Milwaukee 48-22-1922 Serrated Blade Insulation Knife is the versatile tool you need on hand for all your projects.
View Full Product DetailsThe MILAWUKEE® FASTBACK™ Folding Utility Knife features Press and Flip for one-handed opening allows for quick, tool-free blade changes for maximum jobsite efficiency. This folding pocket knife has an all-metal body, an integrated gut hook and wire stripper for increased versatility. The folding utility knife has a metal extension that prevents accidental blade removal and a wire belt clip for easy carrying.
View Full Product DetailsThe MILAWUKEE® FASTBACK™ Folding Utility Knife features Press and Flip for one-handed opening allows for quick, tool-free blade changes for maximum jobsite efficiency. This folding pocket knife has an all-metal body, an integrated gut hook and wire stripper for increased versatility. The folding utility knife has a metal extension that prevents accidental blade removal and a wire belt clip for easy carrying.
View Full Product DetailsWarning: You must be 18 years of age or older to purchase a knife.The MILWAUKEE® FASTBACK™ Folding Utility Knife Set includes the FASTBACK™ Folding Utility Knife with Blade Storage and the FASTBACK™ Compact Folding Utility Knife. Both Milwaukee knives feature a press and flip mechanism for easy, one-handed opening. The utility knives allow for make quick, tool-free blade changes with a metal extension over the button prevents accidental blade removal for maximum efficiency. Both press and flip open utility knives have a durable wire belt clip to reduce pocket tearing. The FASTBACK™ Folding Utility Knife with Blade Storage has an integrated gut hook and wire stripper for increase versatility. The metal body on the FASTBACK™ Folding Utility Knife w/ Blade Storage provides durability and the onboard blade storage holds up to 5 extra blades. The small utility knife is compact for easy storage.
View Full Product DetailsWarning: You must be 18 years of age or older to purchase a knife.The MILWAUKEE® FASTBACK™ Folding Utility Knife Set includes the FASTBACK™ Folding Utility Knife with Blade Storage and the FASTBACK™ Compact Folding Utility Knife. Both Milwaukee knives feature a press and flip mechanism for easy, one-handed opening. The utility knives allow for make quick, tool-free blade changes with a metal extension over the button prevents accidental blade removal for maximum efficiency. Both press and flip open utility knives have a durable wire belt clip to reduce pocket tearing. The FASTBACK™ Folding Utility Knife with Blade Storage has an integrated gut hook and wire stripper for increase versatility. The metal body on the FASTBACK™ Folding Utility Knife w/ Blade Storage provides durability and the onboard blade storage holds up to 5 extra blades. The small utility knife is compact for easy storage.
View Full Product DetailsThe Klein Tools Continuity Tester quickly reveals shorts or broken circuits in all types of electrical devices and controls. Tests for circuit continuity with power off. The pointed probes gets right to the problem. The handle lights up if the circuit is complete. Bulb for handle is included. Quickly reveals shorts or broken circuits in all types of electrical devices and controls. Tests for continuity of circuit with power off. Bulb in handle glows when circuit is complete (bulb included). Pointed 3-3/4-Inch (95 mm) probe gets right to the problem. Deluxe 4-Inch (102 mm) long handle with removable nylon cap holds replaceable bulb and battery. 36-Inch (914 mm) test lead with alligator clip. Uses one AAA battery (not included). Replacement bulb (Cat. No. 69131).
View Full Product DetailsThe Klein Tools Continuity Tester quickly reveals shorts or broken circuits in all types of electrical devices and controls. Tests for circuit continuity with power off. The pointed probes gets right to the problem. The handle lights up if the circuit is complete. Bulb for handle is included. Quickly reveals shorts or broken circuits in all types of electrical devices and controls. Tests for continuity of circuit with power off. Bulb in handle glows when circuit is complete (bulb included). Pointed 3-3/4-Inch (95 mm) probe gets right to the problem. Deluxe 4-Inch (102 mm) long handle with removable nylon cap holds replaceable bulb and battery. 36-Inch (914 mm) test lead with alligator clip. Uses one AAA battery (not included). Replacement bulb (Cat. No. 69131).
View Full Product DetailsDuct Stretcher, Overall Length 16 in, Metal Gauge 24, Handle Color Gray, Includes One Hand Operation
View Full Product DetailsDuct Stretcher, Overall Length 16 in, Metal Gauge 24, Handle Color Gray, Includes One Hand Operation
View Full Product DetailsIf you are looking for a versatile folding knife, the Milwaukee 48-22-1520 FASTBACK is the perfect choice. The blade can be used to cut a variety of materials, and it features an easy open and close system. This stainless steel folding knife has an overall length of 7 1/2 in. and a utility blade. It also features a one handed opening system that allows you to quickly access your tools with just the push of a button. The blade is made from corrosion resistant material so it will not rust or corrode over time. The Milwaukee 48-22-1520 Folding Knife is the ideal tool for anyone who needs to carry around different blades on hand at all times.
View Full Product DetailsIf you are looking for a versatile folding knife, the Milwaukee 48-22-1520 FASTBACK is the perfect choice. The blade can be used to cut a variety of materials, and it features an easy open and close system. This stainless steel folding knife has an overall length of 7 1/2 in. and a utility blade. It also features a one handed opening system that allows you to quickly access your tools with just the push of a button. The blade is made from corrosion resistant material so it will not rust or corrode over time. The Milwaukee 48-22-1520 Folding Knife is the ideal tool for anyone who needs to carry around different blades on hand at all times.
View Full Product Details