Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duct Mastic

We have the duct mastic you need to get the job done right.

Featured Product

DUCTMATE Low VOC Duct Sealant, 1 gal. , Gray GRPROSEAL1
$31.73
  • Low VOC Duct Sealant, For Use On Metal, Water Sealant Base, Color Gray, Sealant Container Pail, Size 1 gal, Begins to Harden Not Specified, Full Cure 3 day, Performance Temp. Range 0 Degrees to 220 Degrees F, Application Temp. Range 35 Degrees to 110 Degrees F, Flash Point Greater Than 212 Degrees F, Dry Time 1 hr, VOC 41 g/L, Meets Conforms to NFPA 90A and 90B requirements, Contributes to LEED EQ Creidt 4.1, UL 181B-M Listed, UL723 Classified

  • View Full Product Details

Shop Duct Mastic