October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Duct Tape Red

Count on great prices, fast shipping and friendly service every time you order a duct tape red from Zoro.

Featured Product

Duct Tape,48mm x 55m,11 mil,Red
$6.76
qty
  • Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Red, Red, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz./in., Tensile Strength 26 lb./in., Standards Tested in accordance with UL 723

  • View Full Product Details

Shop Duct Tape Red

  • Duct Tape,48mm x 55m,9 mil,Red
    $6.65
    qty
    • Seaming Tape, Duct Tape Type Duct Tape, Duct Tape Width 1-7/8 In., Duct Tape Length 60 yd., Duct Tape Thickness 9.00 mil, Duct Tape Grade Industrial, Tape Color Family Red, Red, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 70 oz./in., Tensile Strength 24 lb./in., Standards Tested in accordance with UL 723

    • View Full Product Details

  • Duct Tape,48mm x 55m,9 mil,Red
    $6.57
    qty
    • Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 9.00 mil, Duct Tape Grade Industrial, Tape Color Family Red, Red, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 50 Degrees to 200 Degrees F, Adhesion Strength 50 oz./in., Tensile Strength 22 lbs/in, Diameter 5.992

    • View Full Product Details

  • Duct Tape,2 In x 50 yd,6.5 mil,Red,Vinyl
    $8.12
    qty
    • Tape, Duct Tape Type Duct Tape, Duct Tape Width 2 In., Duct Tape Length 50 yd., Duct Tape Thickness 6.30 mil, Duct Tape Grade Light-Duty, Tape Color Family Red, Red, Duct Tape Primary Material Vinyl, Material Vinyl Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 250 Degrees F, Adhesion Strength 16 oz./in., Tensile Strength 14 lb./in., Standards ASTM D3330, D3759, D3652

    • View Full Product Details

  • Vinyl Duct Tape,Red,0.24"x50 yd.
    $3.09
    qty

  • Vinyl Duct Tape,Red,2"x50 yd.
    $15.52
    qty

  • Duct Tape,72mm x 55m,11 mil,Red
    $10.29
    qty
    • Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 72mm, Duct Tape Length 55m, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Red, Red, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz./in., Tensile Strength 26 lb./in., Standards Tested in accordance with UL 723

    • View Full Product Details

  • Duct Tape,48mm x 55m,13 mil,Red
    $12.86
    qty
    • Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 13.00 mil, Duct Tape Grade Premium, Tape Color Family Red, Red, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 95 oz./in., Tensile Strength 50 lb./in., Standards Tested in accordance with UL 723

    • View Full Product Details

  • Duct Tape,48mm x 55m,9 mil,Silver
    $3.46
    qty
    • Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 9.00 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 40 oz./in., Tensile Strength 19 lb./in., Standards Tested in accordance with UL 723

    • View Full Product Details

  • Duct Tape,48mm x 55m,11 mil,Silver
    $5.15
    qty
    • Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz./in., Tensile Strength 26 lb./in., Standards Tested in accordance with UL 723

    • View Full Product Details

  • Duct Tape,1.88 in.x20 yd.,Red
    $6.53
    qty

  • Duct Tape,48mm x 55m,9 mil,Red
    $7.95
    qty
    • Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 9.00 mil, Duct Tape Grade Industrial, Tape Color Family Red, Red, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 32 Degrees to 200 Degrees F, Adhesion Strength 55 oz./in., Tensile Strength 22 lbs/in, Diameter 5.939

    • View Full Product Details