customer-service Help

Ductile Iron Coupling

We have the ductile iron coupling you need to get the job done right.

Shop Ductile Iron Coupling

SMITH-BLAIR Ductile Iron Coupling,3 In Pipe Size

Zoro # G2974027 Mfr # 41190035001003
$224.93

Pipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 3 in, Gasket Material Nitrile, Fitting Length 5 in, Number of Bolts 3, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 5/8 in x 6 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61

View Full Product Details

SMITH-BLAIR Ductile Iron Coupling,3 In Pipe Size

Zoro # G1448937 Mfr # 41190035010003
$371.56

Pipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 3 in, Gasket Material Nitrile, Fitting Length 12 in, Number of Bolts 3, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 5/8 in x 15 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61

View Full Product Details

SMITH-BLAIR Ductile Iron Coupling,2 In Pipe Size

Zoro # G2533492 Mfr # 41100023821003
$186.09

Pipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 2 in, Gasket Material Nitrile, Fitting Length 7 in, Number of Bolts 2, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 1/2 in x 14 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61

View Full Product Details

SMITH-BLAIR Ductile Iron Coupling,2 In Pipe Size

Zoro # G0695676 Mfr # 41100023801003
$143.95

Pipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 2 in, Gasket Material Nitrile, Fitting Length 5 in, Number of Bolts 2, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 1/2 in x 7 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61

View Full Product Details

SMITH-BLAIR Ductile Iron Coupling,2 In Pipe Size

Zoro # G2407002 Mfr # 41100023841003
$210.32

Pipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 2 in, Gasket Material Nitrile, Fitting Length 12 in, Number of Bolts 3, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 1/2 in x 14 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61

View Full Product Details

SMITH-BLAIR Saddle Clamp,Double Bale,1 1/2 In Outlet

Zoro # G1295384 Mfr # 31300048012000
$143.78

Saddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 1 1/2 In, Outlet Connection 1 1/2 In, Material Of Construction Ductile Iron Body, Schedule 40, Max. Temp. 180 Deg F, Max. Pressure 300 PSI, Gasket Material Buna, Required Hole Size 1 1/2 In, Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS

View Full Product Details

SMITH-BLAIR Saddle Clamp,Double Bale,1 In Outlet

Zoro # G2205752 Mfr # 31300025608000
$72.73

Saddle Clamp, Double Bale, Pipe Size 2 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of Construction Ductile Iron Body, Schedule 40, Max. Temp. 180 Deg F, Max. Pressure 300 PSI, Gasket Material Buna, Required Hole Size 1 In, Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS

View Full Product Details

SMITH-BLAIR AWWA Coupling,6 In L

Zoro # G0467302 Mfr # 46106540765000
$728.40

Pipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 6 17/32 in to 7 41/64 in, Gasket Material Nitrile, Fitting Length 6 in, Number of Bolts 4, Max. Pressure 250 psi, Bolt Material Epoxy Coated Steel, Bolt Size 5/8 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ANSI A21.11, ASTM 633-78, ASTM A-536, AWWA C219, NSF 61

View Full Product Details

SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L

Zoro # G2473807 Mfr # 22600086307000
$180.50

Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 8 In, Max. Pressure 200 PSI, Temp Range -20 F to 180F, No. of Bolts 3, Length 7 1/2 In, Bolt Size 5/8 In x 6 In, Bolt Material Stainless Steel, Standards NSF 61

View Full Product Details

SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 3 In L

Zoro # G2326161 Mfr # 24500023803000
$18.05

Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In, Max. Pressure 150 PSI, Temp Range -20 F to 180F, No. of Bolts 1, Length 3 In, Bolt Size 7/16 In x 4 In, Bolt Material Carbon Steel, Standards NSF 61

View Full Product Details

SMITH-BLAIR Ductile Iron Coupling,4 In Pipe Size

Zoro # G0571164 Mfr # 41190045001003
$262.49

Pipe Coupling, Pipe Fitting Material Ductile Iron, Pipe Size - Pipe Fitting 4 in, Gasket Material Nitrile, Fitting Length 5 in, Number of Bolts 4, Max. Pressure 150 psi, Bolt Material Carbon Steel, Bolt Size 5/8 in x 6 in, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating 28 in, Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61

View Full Product Details