Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 7, No Load RPM 11, 000 RPM, Switch Type Slide, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 10 1/4 in, Tool Weight 3.5 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft, Number of Conductors 2, Features Compact Design, Debris Baffles, Multi-port Exhaust, Tool-Free Guard Change, Includes Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 7, No Load RPM 11, 000 RPM, Switch Type Slide, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 10 1/4 in, Tool Weight 3.5 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 8.0 ft, Number of Conductors 2, Features Compact Design, Debris Baffles, Multi-port Exhaust, Tool-Free Guard Change, Includes Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 11, 000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 11 13/16 in, Tool Weight 4.3 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 6.3 ft, Number of Conductors 2, Features Dust Ejection System(Tm), One-Touch Guard, Includes 2-Position Side Handle, Flange, Nut, Wrench
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 11, 000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 11 13/16 in, Tool Weight 4.3 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 6.3 ft, Number of Conductors 2, Features Dust Ejection System(Tm), One-Touch Guard, Includes 2-Position Side Handle, Flange, Nut, Wrench
Die Hand Grinder, 4.5 A Amps, No Load RPM 21, 000 RPM, Wheel Dia. 2 in, Corded/Cordless Corded, Collet Capacity 1/4 in, Handle Design Straight, Bearings Ball and Roller, Switch Type Paddle, Features (2) Wrenches, 1/4 in Collet, On/Off Paddle Switch, Tool Length 13 1/2 in, Tool Weight 4.5 lb, Voltage 120V AC
Die Hand Grinder, 4.5 A Amps, No Load RPM 21, 000 RPM, Wheel Dia. 2 in, Corded/Cordless Corded, Collet Capacity 1/4 in, Handle Design Straight, Bearings Ball and Roller, Switch Type Paddle, Features (2) Wrenches, 1/4 in Collet, On/Off Paddle Switch, Tool Length 13 1/2 in, Tool Weight 4.5 lb, Voltage 120V AC
Straight Hand Grinder, 15.0 A Amps, No Load RPM 5, 500 RPM, Wheel Dia. 6 in, Corded/Cordless Corded, Handle Design Straight, Bearings Ball and Roller, Switch Type Trigger, Features (2) Wrenches, 6 in Grinding Wheel, Clamp Nut, Wheel Guard, Wheel Size 6 in dia x 1 in Thick x 5/8 in Arbor, Tool Length 22 in, Tool Weight 16.5 lb, Voltage 120V AC
Straight Hand Grinder, 15.0 A Amps, No Load RPM 5, 500 RPM, Wheel Dia. 6 in, Corded/Cordless Corded, Handle Design Straight, Bearings Ball and Roller, Switch Type Trigger, Features (2) Wrenches, 6 in Grinding Wheel, Clamp Nut, Wheel Guard, Wheel Size 6 in dia x 1 in Thick x 5/8 in Arbor, Tool Length 22 in, Tool Weight 16.5 lb, Voltage 120V AC
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 11, 000 RPM, Switch Type Paddle, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 11 13/16 in, Tool Weight 4.3 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 6.3 ft, Number of Conductors 2, Features Dust Ejection System(Tm), One-Touch Guard, Includes 2-Position Side Handle, Flange, Nut, Wrench
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 11, 000 RPM, Switch Type Paddle, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 11 13/16 in, Tool Weight 4.3 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 6.3 ft, Number of Conductors 2, Features Dust Ejection System(Tm), One-Touch Guard, Includes 2-Position Side Handle, Flange, Nut, Wrench
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 12, 000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 13 13/16 in, Tool Weight 5.5 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 8.0 ft, Number of Conductors 2, Features Advanced Airflow System, Electronic Clutch, Lock-on, Overload Protection, Slim Paddle Design, Tool-Free Accessory Change, Tool-Free Adjustable Guard
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 12, 000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 13 13/16 in, Tool Weight 5.5 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 8.0 ft, Number of Conductors 2, Features Advanced Airflow System, Electronic Clutch, Lock-on, Overload Protection, Slim Paddle Design, Tool-Free Accessory Change, Tool-Free Adjustable Guard
The DWE4011 4-1/2" Small Angle Grinder with One-Touch™ Guard has a powerful 7 Amp motor for fast material removal. One-Touch™ Guard eliminates the need for a tool to adjust the guard location. 7 amp AC/DC, 12, 000 rpm motor designed for faster material removal and higher overload protectionOne-Touch™ guard eliminates the need for a tool to adjust the guard location. Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lostLow profile, jam-pot gear case increases durability and allows tool to fit into tight spacesQuick-Change™ wheel release allows tool-free wheel removal without the need for a wrench2-position removable side handle provides increased comfort and controlSlim, ergonomic body design provides increased comfort in extended use applications5/8"-11 spindle thread accepts a wide range of 4-1/2" accessoriesReplaces D28110
The DWE4011 4-1/2" Small Angle Grinder with One-Touch™ Guard has a powerful 7 Amp motor for fast material removal. One-Touch™ Guard eliminates the need for a tool to adjust the guard location. 7 amp AC/DC, 12, 000 rpm motor designed for faster material removal and higher overload protectionOne-Touch™ guard eliminates the need for a tool to adjust the guard location. Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lostLow profile, jam-pot gear case increases durability and allows tool to fit into tight spacesQuick-Change™ wheel release allows tool-free wheel removal without the need for a wrench2-position removable side handle provides increased comfort and controlSlim, ergonomic body design provides increased comfort in extended use applications5/8"-11 spindle thread accepts a wide range of 4-1/2" accessoriesReplaces D28110
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 11, 000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 11 13/16 in, Tool Weight 4.3 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 6.3 ft, Number of Conductors 2, Features Dust Ejection System(Tm), One-Touch Guard, Includes 2-Position Side Handle, Flange, Kit Box, Nut, Wrench
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 11, 000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 11 13/16 in, Tool Weight 4.3 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 6.3 ft, Number of Conductors 2, Features Dust Ejection System(Tm), One-Touch Guard, Includes 2-Position Side Handle, Flange, Kit Box, Nut, Wrench
Air Die Grinder, Angle, Free Speed 22, 500 RPM, HP 0.3 hp, Collet 1/4 in, Exhaust Front, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 22.0, Average CFM @ 15 Second Run Time 5.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 4 7/8 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Compact and Flexible, Includes Wrenches, Duty General
Air Die Grinder, Angle, Free Speed 22, 500 RPM, HP 0.3 hp, Collet 1/4 in, Exhaust Front, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 22.0, Average CFM @ 15 Second Run Time 5.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 4 7/8 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Compact and Flexible, Includes Wrenches, Duty General
Cordless Angle Grinder, Bare Tool, Voltage 18.0 V, Wheel Dia. 4 1/2 in, 9, 000 RPM No Load RPM, Cordless Tool Battery Type Li-Ion, Series M18(TM), Brushless Motor No, Switch Type Paddle, Lock-on Yes, Lock-off No, Tool Length 13 1/4 in, Battery Included No, Speed Type Single, Battery Pack Replacement 2PYZ8, Spindle Thread Size 5/8 In.-11, Tool Weight 4.4 lb, Features 3-Position Side Handle, Includes Side Handle, Spanner Wrench, Tool Free Guard, Type 1 Guard, Type 27 Guard
Cordless Angle Grinder, Bare Tool, Voltage 18.0 V, Wheel Dia. 4 1/2 in, 9, 000 RPM No Load RPM, Cordless Tool Battery Type Li-Ion, Series M18(TM), Brushless Motor No, Switch Type Paddle, Lock-on Yes, Lock-off No, Tool Length 13 1/4 in, Battery Included No, Speed Type Single, Battery Pack Replacement 2PYZ8, Spindle Thread Size 5/8 In.-11, Tool Weight 4.4 lb, Features 3-Position Side Handle, Includes Side Handle, Spanner Wrench, Tool Free Guard, Type 1 Guard, Type 27 Guard
Cordless Die Grinder, Bare Tool, Voltage 18.0 V, 20, 000 RPM No Load RPM, Collet Capacity 1/4 in, Handle Type In-Line, Cordless Tool Battery Type Li-Ion, Series M18 FUEL, Switch Type Lock-On, Slide, Battery Included No, Battery Pack Replacement 2PYZ8, 2XKZ3, 35GJ99, 38D761, 38D762, 38D765, 38D766, 38XJ02, 38XJ03, 45KM67, 45LD78, Features Brushless Motor, Fits all 1/4 in Shank Accessories, Provides Overload Protection, Tool Length 18 in, Tool Weight 3.05 lb, Includes 1/4 in Collet, Wrenches
Cordless Die Grinder, Bare Tool, Voltage 18.0 V, 20, 000 RPM No Load RPM, Collet Capacity 1/4 in, Handle Type In-Line, Cordless Tool Battery Type Li-Ion, Series M18 FUEL, Switch Type Lock-On, Slide, Battery Included No, Battery Pack Replacement 2PYZ8, 2XKZ3, 35GJ99, 38D761, 38D762, 38D765, 38D766, 38XJ02, 38XJ03, 45KM67, 45LD78, Features Brushless Motor, Fits all 1/4 in Shank Accessories, Provides Overload Protection, Tool Length 18 in, Tool Weight 3.05 lb, Includes 1/4 in Collet, Wrenches
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 12, 000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 13 13/16 in, Tool Weight 5.4 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 8.0 ft, Number of Conductors 2, Features Advanced Airflow System, Tool-Free Accessory Change, Tool-Free Adjustable Guard, Includes Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 12, 000 RPM, Switch Type Paddle, Lock-on Yes, Lock-off No, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 13 13/16 in, Tool Weight 5.4 lb, Speed Type Single, Handle Design Rat Tail, Cord Length 8.0 ft, Number of Conductors 2, Features Advanced Airflow System, Tool-Free Accessory Change, Tool-Free Adjustable Guard, Includes Flanges, Side Handle, Spanner Wrench, Type 27 Guard