Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dust Shroud

Our endless aisle includes a dust shroud and so much more!

Featured Product

Dust Shroud,For DEWALT Grinders
$85.40
  • Universal Connector locks onto the DWE46152 5" Surface Grinding Dust Shroud Kit with a twist and click eliminating the need for duct tape to hold the hose onto the shroud. Features dust collection solution for flush edge grinding. Dust collection shroud with flush grinding door allows dust collection for flush edge grindingUniversal vacuum hose connection locks onto the tool with a twist and click eliminating the use of tape to secure the hose to the shroud

  • View Full Product Details

Shop Dust Shroud

  • Grinding Dust Shroud,w/Hose Clip Adaptor
    $59.00

  • Grinding Dust Shroud,7 in.,Universal
    $102.55
    • The Milwaukee® universal grinder dust shrouds work universally across most pro-brands, while competitors shrouds are proprietary to their own grinders. The Milwaukee® shrouds feature a durable and lightweight design with a convenient clear window for easy navigation. The purpose of grinder shrouds is to reduce exposure to dangerous debris, crystalline silica, and dust particles that can cause health issues for users who work with stone and concrete.

    • View Full Product Details

  • DustBuddie Dust Shroud, 7", 18" Hose
    $85.94
    • The DustBuddie is a point-of-origin shroud built to capture all visible dust when grinding, sanding and cutting. The integrated, universal adaptor fits most hand grinders and installation is very quick and easy. The patented floating head deisgn, with three adjustable spring screws control the height of the DustBuddie so you can quickly accommodate different grinding wheels and discs. The DustBuddie features a removable lip so you can use it against a wall. , The DustBuddie is designed with replaceable brushes to keep replacement costs down after wear. Designed to be used with the certified HEPA DustlessVac, the DustBuddie complies with EPA and OSHA Silica Table 1 regulations. DustBuddie kit includes 18" adapter hose.Vacuum shroud used in dust containment while grinding with angle grindersFits collars 3-inch down to 1.8-inchRemovable front edge of shroud for grinding close to a wall or edgeReplaceable brush skirt improves dust collectionFits most 7-inch to 9-Inch angle grindersMade of polycarbonate for rugged durabilityPatented floating head designComplies with OSHA silica laws and EPA Regulations for point-of-origin dust containmentUniversal FitCaptures 99% Of Dust

    • View Full Product Details

  • Grinding Dust Shroud,4 to 5 in,Universal
    $77.79
    • The Milwaukee® universal grinder dust shrouds work universally across most pro-brands, while competitors shrouds are proprietary to their own grinders. The Milwaukee® shrouds feature a durable and lightweight design with a convenient clear window for easy navigation. The purpose of grinder shrouds is to reduce exposure to dangerous debris, crystalline silica, and dust particles that can cause health issues for users who work with stone and concrete.

    • View Full Product Details

  • Dustie Dust Shroud 7", No Hose
    $30.59
    • Dustie is the economical solution to remove dust when cutting, grinding and sanding. Designed to be used with the Wet Dry DustlessVac for effective dust control, the patented Dustie keeps particles from escaping, and the vacuum keeps dust contained. Simply attach the vacuum hose to the Dustie and you won't have to worry about breathing in all the dust. The Dustie's Flex-Flange attachment collar allows it to work with most major brand grinders by spreading and contracting to the make of each grinder model.Vacuum shroud used in dust containment while grinding with angle grindersIntended for DIY projects as a disposable, short term use shroudCut away front edge of shroud for grinding close to a wall or edgeFits most 7-inch to 9-Inch angle grindersMade of ABS plastic as an economical solution to quick jobsPatented flex flange head designComplies with EPA Regulations for point-of-origin dust containmentUniversal FitCaptures 99% of DustFlex Flange Head for easy set up

    • View Full Product Details

  • CutBuddie Dust Shroud, 7", 18 Hose
    $118.99
    • The Dustless CutBuddie shroud is a dust free solution when using an angle grinder for concrete cutting, tuck pointing or crack chasing. Designed to be universal with a patented floating head that creates a flexible fit to your grinder that contours to the work surface. Complies with Table 1 of the OSHA Silica and EPA regulations for point-of-origin dust containment. Includes an 18" adapter hose in kit that fits to DustlessVac series or standard 2" vacuum hose.Vacuum shroud used in dust containment while tuck pointing and crack chasing with angle grindersFits collars 3-inch down to 1.8-inchMade of polycarbonate for rugged durabilityComplies with OSHA silica laws and EPA Regulations for point-of-origin dust containmentFits most 7-inch to 9-Inch angle grindersAdjustable depth for cutting up to 1.5”Metal baseplate takes heavy jobsite abuseCaptures 99% Of DustPatented Floating Head DesignEase of set up and installation

    • View Full Product Details

  • BitBuddie Dust/Slurry Shroud for Drilling, 1 3/8"
    $26.43
    • The 1 3/8 inch BitBuddie gives contractors a handy way to capture dust and slurry when using any drills or percussion hammers. Highly versatile with flexible rubber that suctions to nearly any surface. Compliant with OSHA Silica and EPA point-of-contact regulations with objective data available upon request. BitBuddie 1 3/8 kit includes a 18" adapter hose.Vacuum shroud used in dust containment while using drills and percussion hammersWorks with any drill bit 1 3/8” or smallerComplies with OSHA Silica Rule and EPA regulations for point-of-origin dust containmentCaptures up to 99% of concrete dust and slurryMade of flexible rubber that sucks to any surfaceUniversalHeld In Place By SuctionQuick & easy set upOSHA Silica compliant, objective data available upon request.

    • View Full Product Details

  • Dust Shroud For Metalworking
    $155.41
    • The DWE46100 5"/ 6" Cutting and Tuckpointing Dust Shroud delivers tool-free shroud removal and adjustments and eliminates the need for user to tape hose to shroud. Includes dust collection and depth adjustment. Tool-free clamp to remove and adjust shroudUniversal hose connection eliminates the need for user to tape hose to shroudCornering door allows for dust collection on inside cornersAdjustable depth-of-cut shoe allows user to adjust depth-of-cutRugged, all-metal design is robust for the most demanding applications

    • View Full Product Details

  • DiscBuddie Dust Shroud
    $102.97

  • 7" Dust Extraction Surface Grinding Shroud
    $58.26
    • The Makita Dust Extracting Surface Grinding Shroud (195368-6) is designed to fit Makita 7 in. grinders. It features a spring-loaded suspension system that keeps the shroud flush to the surface during movement and compensates for blade wear. The shroud has a removable edge piece for surface work flush to edges or other objects. It also has soft brushes that help contain the dust and allow for smooth movement over the work surface. The outside diameter of the extraction port will work with most standard vacuum hose systems. The dust shroud is ideal for concrete finishing, concrete material removal and paint or surface coating removal.

    • View Full Product Details

  • 4‑1/2" ‑ 5" Dust Extraction Surface Grinding Shroud
    $47.02