Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

dust shrouds

We have the dust shrouds you need to get the job done right.

Featured Product

Dust Shroud,For DEWALT Grinders
$79.00
qty
  • Universal Connector locks onto the DWE46152 5" Surface Grinding Dust Shroud Kit with a twist and click eliminating the need for duct tape to hold the hose onto the shroud. Features dust collection solution for flush edge grinding. Dust collection shroud with flush grinding door allows dust collection for flush edge grindingUniversal vacuum hose connection locks onto the tool with a twist and click eliminating the use of tape to secure the hose to the shroud

  • View Full Product Details

Shop dust shrouds

  • Grinding Dust Shroud,7 in.,Universal
    $90.75
    qty

  • Grinding Dust Shroud,4 to 5 in,Universal
    $63.13
    qty

  • Dust Shroud For Metalworking
    $148.84
    qty
    • The DWE46100 5"/ 6" Cutting and Tuckpointing Dust Shroud delivers tool-free shroud removal and adjustments and eliminates the need for user to tape hose to shroud. Includes dust collection and depth adjustment. Tool-free clamp to remove and adjust shroudUniversal hose connection eliminates the need for user to tape hose to shroudCornering door allows for dust collection on inside cornersAdjustable depth-of-cut shoe allows user to adjust depth-of-cutRugged, all-metal design is robust for the most demanding applications

    • View Full Product Details

  • Surface Grinding Dust Shroud,7 In
    $119.05
    qty
    • Universal Connector locks onto the DWE46170 7" Surface Grinding Dust Shroudwith a twist and click eliminating the need for duct tape to hold the hose onto the shroud. Features dust collection solution for flush edge and open area grinding. A Perform and Protect™ dust feature that aids in dust collection and containmentSpring loaded, hinged door, provides a dust collection solution for both open area grinding and flush edge grindingUniversal connector locks onto tool with a twist and click eliminating the need for duct tape to hold the hose onto the shroudTool-free clamp system is compatible with all DEWALT® large angle grindersDelivers a dust shroud that will last in abusive jobsite enviornments and resist abrasion from debris collectedFlexible yet durable material allows the user to adjust pressure on the grinder to maintain contact on concrete surface without compromising the durability of the shroudProvides improved productivity when efficient dust collection system/vac is usedHelps reduce user exposure to harmful Silica DustFits all DEWALT LAGs but ideally suited for DWE4597 and DWE4557

    • View Full Product Details

  • BitBuddie Dust/Slurry Shroud for Drilling, 4"
    $45.22
    qty
    • The one to four inch BitBuddie gives contractors a handy way to capture dust and slurry. When core drilling, it captures slurry with up to a 4 inch diameter core bit. Use a utility knife to cut the appropriate sized hole in the BitBuddie to suit your application. When cutting drywall, you can cut a 4 inch long slot in it to accommodate a drywall saw, and you will marvel at how it prevents drywall dust from going everywhere. Compliant with OSHA Silica regulation and objective data available upon request. BitBuddie 4" kit includes 18" hose adapter.Vacuum shroud used in dust containment while using drills and percussion hammersWorks with any drill bit 4in or smallerComplies with OSHA Silica Rule and EPA Regulations for point-of-origin dust containmentCaptures up to 99% of concrete dust and slurryMade of flexible rubber that sucks to any surfaceUniversalHeld In Place By SuctionQuick SetupOSHA Silica compliant, objective data available upon request.

    • View Full Product Details

  • Dust Shroud,5 in. dia.
    $201.98
    qty
    • The DWE46153 5" Surface Grinding Dust Shroud Kit features a Dust Collection Surfacing Shroud with flush grinding door allowing dust collection while flush edge grinding. Dust Collection Surfacing Shroud with flush grinding door allowing dust collection while flush edge grinding.Tool Free Bail Handle for ideal control/ergonomics while surface grinding.Longer Brush Life- 65% longer life on average compared to D28402Longer Transmission Life on average than d284022X Longer Motor Life on average compared to Bosch AG40-85 on accelerated testingPhase II Next Generation Motor with 40% more copper for more power and 65.8% high efficiency on average11Amps and 1400 MWO, 200 watts more than D28402Best in Class Body Circumference at 194mmQuick-Change™ ; Wheel Release allows tool free wheel removal without need for a wrenchCooler Average Temp Rise- 35% less on gear case and 30% less on field case (body) compared to D28402

    • View Full Product Details

  • BitBuddie Dust/Slurry Shroud for Drilling, 1 3/8"
    $26.43
    qty
    • The 1 3/8 inch BitBuddie gives contractors a handy way to capture dust and slurry when using any drills or percussion hammers. Highly versatile with flexible rubber that suctions to nearly any surface. Compliant with OSHA Silica and EPA point-of-contact regulations with objective data available upon request. BitBuddie 1 3/8 kit includes a 18" adapter hose.Vacuum shroud used in dust containment while using drills and percussion hammersWorks with any drill bit 1 3/8” or smallerComplies with OSHA Silica Rule and EPA regulations for point-of-origin dust containmentCaptures up to 99% of concrete dust and slurryMade of flexible rubber that sucks to any surfaceUniversalHeld In Place By SuctionQuick & easy set upOSHA Silica compliant, objective data available upon request.

    • View Full Product Details

  • Grinding Dust Shroud,1 pc.
    $125.39
    qty

  • Grinding Dust Shroud,w/Hose Clip Adaptor
    $59.00
    qty

  • Grinding Dust Shroud Hose,18 in.
    $19.95
    qty