Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dwyer Gauge

We have the dwyer gauge you need to get the job done right.

Featured Product

Dwyer Magnehelic Pressure Gauge,0 to 10 In H2O
$57.69
  • Differential Pressure Gauge, Gauge Nominal Dial Size 4 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

  • View Full Product Details

Shop Dwyer Gauge