Dwyer Instruments Temperature And Humidity Transmitters
Our endless aisle includes dwyer instruments temperature and humidity transmitters and so much more!
Shop Dwyer Instruments Temperature And Humidity Transmitters results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Humidity Transducer
- Sensor Type: RTD or Thermistor
- Process Connection: 1/2 in NPS
Key Features:
- Item: Humidity/Temp Transducer
- Temp. Range: -20 to 140 Degrees F
- Sensor Type: RTD or Thermistor
Key Features:
- Item: Humidity/Temp Transducer
- Sensor Type: RTD or Thermistor
- Temp. Range: -20 to 140 Degrees F
Key Features:
- Item: Temperature Sensor
- Power Required: 10 to 35 VDC
- Output: 10 to 35V
Key Features:
- Item: Temperature Interlock Sensor
- Includes: Mounting Box, UL Approved Quick Seal
- Standards: UL Approved
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Fixed Mount Infrared Temperature Sensor
- Sensor Cable Length: 10 ft
Key Features:
- Item: Temperature Humidity Meter
- Sensor Type: Capacitance
- Relative Humidity Range: 0 to 100%
Key Features:
- Item: Wireless Thermometer
- Temp. Range (F): -40 Degrees to 140 Degrees
- Temp. Range (C): -40 Degrees to 60 Degrees
Key Features:
- Item: IR Printer
- Manufacturers Warranty Length: 2 yr
- For Use With: 310 Combustion Analyzer
Key Features:
- Item: Digital Manifold Gauge
- For Use With: R12, R22, R123, R134a, R227, R290, R401A,R401B, R402A, R402B, R404A, R406A, R407A, R407C, R408A, R409A, R410A, R411A, R413A,R414B, R416A, R417A, R420A, R421A, R421B, R422A, R422B, R422D, R424A, R427A, R434A, R437A, R438A, R502, R503, R507, R600, R600A, R718 (H2O), R744 (only in the permitted measurement range up to 50 bar), R1234yf
- Type: AC, Stationary Refigeration, Heat Pumps
Key Features:
- Item: Wireless Thermometer
- Temp. Range (F): -40 Degrees to 140 Degrees
- Temp. Range (C): -4 to 60 Degrees
Key Features:
- Item: Window Sight Flow Indicator with Impeller
- Body Material: Bronze
- Pipe Size: 1 in
Key Features:
- Item: Anemometer
- Sensing Method: Hot Wire and Thermistor
- Velocity (FPM): 0 to 6,000 fpm
Key Features:
- Item: Analog Manometer
- Operating Range (In WC): 0 to 3
- Pressure Range: 0 to 3 in wc