Air Tool Swivel Fitting, Air Tool Swivel Fitting, NPT (In.) 3/8 in, NPT Outlet 1/4, Max. Pressure (PSI) 150 psi, Plastic encapsulated steel
Air Tool Swivel Fitting, Air Tool Swivel Fitting, NPT (In.) 3/8 in, NPT Outlet 1/4, Max. Pressure (PSI) 150 psi, Plastic encapsulated steel
Air Tool Swivel Fitting, NPT (In.) 3/8 in, NPT Outlet 3/8, Max. Pressure (PSI) 150 psi, Plastic encapsulated steel
Air Tool Swivel Fitting, NPT (In.) 3/8 in, NPT Outlet 3/8, Max. Pressure (PSI) 150 psi, Plastic encapsulated steel
Air Tool Swivel Fitting, NPT (In.) 1/2 in, NPT Outlet 1/2 in FNPT, Max. Pressure (PSI) 150 psi, Plastic Encapsulated Aluminum
Air Tool Swivel Fitting, NPT (In.) 1/2 in, NPT Outlet 1/2 in FNPT, Max. Pressure (PSI) 150 psi, Plastic Encapsulated Aluminum
Universal Safety Vent Coupler, 1/4 In. MNPT
Universal Safety Vent Coupler, 1/4 In. MNPT
Air Gun Nozzle and Extension, Bendable Nozzle Type, Length 12 in, Base Material Brass, Tube Material Copper, Inlet Size 1/8 in (M)NPT, For Use With Breco, Application Airlines Regulated to 30 psi or Less, Standards OSHA 1910.242 B and 1910.95
Air Gun Nozzle and Extension, Bendable Nozzle Type, Length 12 in, Base Material Brass, Tube Material Copper, Inlet Size 1/8 in (M)NPT, For Use With Breco, Application Airlines Regulated to 30 psi or Less, Standards OSHA 1910.242 B and 1910.95
Single Phase Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 5 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14
Single Phase Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 5 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14
Air Blow Gun with Extra Nozzle
Air Blow Gun with Extra Nozzle
Swivel Hose Fitting, 1/4 In. NPT
Swivel Hose Fitting, 1/4 In. NPT
Swivel Fitting, Air Tool, NPT (In.) 1/4 in, NPT Outlet 1/4
Swivel Fitting, Air Tool, NPT (In.) 1/4 in, NPT Outlet 1/4
Air Tool Swivel Composite, 1/4 In.
Air Tool Swivel Composite, 1/4 In.
Swivel Fitting, For Use With Grainger Item Number 3CRH6, Fits Brand Speedaire
Swivel Fitting, For Use With Grainger Item Number 3CRH6, Fits Brand Speedaire
Swivel Connector, Pipe Size 1/4 in, Hose Connection (M)NPT x (F)NPT, Inlet 1/4 in NPT, Outlet 1/4 in NPT, Length 2 1/2 in, Material Composite
Swivel Connector, Pipe Size 1/4 in, Hose Connection (M)NPT x (F)NPT, Inlet 1/4 in NPT, Outlet 1/4 in NPT, Length 2 1/2 in, Material Composite