Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Earle

Our endless aisle includes an earle and so much more!

Featured Product

Spray Station,1 qt. Capacity,2.2 psi
$299.99
  • Spray Station, Spray Station 5500, Deck Stains, Enamels, Oil Based Paints, Stains and Solvent Based Paints, Thinned Latex, Varnishes, Water Based Paints, Wood Preservatives, Number of Settings 3, Number of Stages 2, Pattern Size 1/4 in to 12 in, Nozzle Size 2.0mm/0.078 in, Tank Capacity 1 qt, Paint Viscosity Optimum Range 0-160 sec, Hose Length 13 ft, Max. Pressure 2.2 psi, Voltage 120, Amps 10 A, For Use With Lacquer, Paints, Polyurethane, Stains, Includes Gun, Hose, Manual, Turbine

  • View Full Product Details

Shop Earle