Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Eaton Ecsnoasc

We make finding an eaton ecsnoasc fast and simple every time!

Featured Product

EATON Current Sensing Rly,1to150A,Self Powered ECSNOASC
$113.59 15% off
$96.55
  • Adjustable Current Sensing Relay, Input or Control Voltage Self Powered, AC Contact Rating - Relay 0.15A @ 240V, DC Contact Rating - Relay 0.15A @ 240V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Sensing Amp Range 1.00 to 150.00A, Trip Point Adjustable 1.00 to 150.00A, Trip Delay 0.12 sec, Core Type - Relay Solid, Type of Output Solid State, Status Indicator LED, Electrical Connection Terminal Strip, Body Height - Relay 2.18 in, Body Width - Relay 3.5 in, Body Depth - Relay 0.93 in

  • View Full Product Details

Shop Eaton Ecsnoasc