customer-service Help

Edwards Ironworker

If you need an edwards ironworker we have them at everyday low prices.

Shop Edwards Ironworker

EDWARDS Ironworker,14A,3 Phase,5 HP,230V,62 tons

Zoro # G7778130 Mfr # IW60-3P230-AC500
Delivery surcharges apply
$18,959.00

Ironworker, Max. Force (Tons) 60, Oil Capacity (Gal.) 7, Speed (Strokes/Minute) 23, Throat Depth (In.) 8 7/8 in, 5 hp Motor HP, Hydraulic Pressure (PSI) 2, 500, Voltage 230 V, 3 Phase, 14 A Amps, Punching Station 14 in Wide Flat Bar Shear, Angle Shear, Coper Notcher, Pedestal Die Table, Features Powerlink Sys, Metalworking

View Full Product Details

EDWARDS Ironworker,23A,1 Phase,5 HP,230V

Zoro # G7778115 Mfr # IW50-1P230-AC500
Delivery surcharges apply
$16,479.00

Ironworker, Max. Force (Tons) 50, Oil Capacity (Gal.) 7, Speed (Strokes/Minute) 23, Throat Depth (In.) 7 in, 5 hp Motor HP, Hydraulic Pressure (PSI) 2, 500, Voltage 230 V, 1 Phase, 23 A Amps, Punching Station Angle Shear, Coper Notcher Station, Flat Bar Shear, Pedestal Die Table, Metalworking

View Full Product Details

METALPRO Ironworker,40 Ton

Zoro # G3442306 Mfr # MP4000
Delivery surcharges apply
$4,058.35

Hydraulic Ironworker, Max. Force (Tons) 40, Oil Capacity (Gal.) 1.0, Speed (Strokes/Minute) 6, Throat Depth (In.) 3 3/4 in, Height (In.) 55 1/4 in, Width (In.) 24 in, Length (In.) 30 in, 3/4 hp Motor HP, Hydraulic Pressure (PSI) 2, 500, Voltage 110 V, 1 Phase, 10 A Amps, 60 Hz, Punching Station Capacity is 1 in Dia in 3/8 in Steel, Is Punch-ready With 2 in Die Holder, Stripper and Punch Retaining Nut, Power Cavity Accommodates 3-in-1 Shear, Optional 8 in Brake and Notcher

View Full Product Details

METALPRO Metalworker 45 Ton

Zoro # G3496486 Mfr # MP4500FS
Delivery surcharges apply
$6,667.29

Hydraulic Ironworker, Max. Force (Tons) 45, Oil Capacity (Gal.) 1.5, Speed (Strokes/Minute) 8, Throat Depth (In.) 3 3/4 in, Height (In.) 55 1/4 in, Width (In.) 24 in, Length (In.) 37 in, 1 1/2 hp Motor HP, Hydraulic Pressure (PSI) 2, 900, Voltage 115 V, 1 Phase, 15 A Amps, 60 Hz, Punching Station Capacity is 1 in Dia in 3/8 in Steel, Is Punch-ready With 2 in Die Holder, Stripper and Punch Retaining Nut, Power Cavity Accommodates 3-in-1 Shear, Optional 12 in Brake and Notcher

View Full Product Details
Delivery surcharges apply
$8,806.30

Hydraulic Ironworker, Max. Force (Tons) 50, Oil Capacity (Gal.) 2, Speed (Strokes/Minute) 6, Throat Depth (In.) 3 3/4 in, Height (In.) 55 1/4 in, Width (In.) 24 in, Length (In.) 37 in, 1 1/2 hp Motor HP, Hydraulic Pressure (PSI) 2, 500, Voltage 115 V, 1 Phase, 20 A Amps, 60 Hz, Punching Station Capacity is 1-5/16 in Dia 3/8 in Steel, Is Punch-ready With 2 in Die Holder, Stripper and Punch Retaining Nut, Power Cavity Accommodates 3-in-1 Shear, Optional 12 in Brake and Notcher

View Full Product Details
$89.50

Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 78 to 103dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Panel, Height 4.625 in, Width 4.625 in, Depth 1.875 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Standards UL, Amps 0.13, Color Gray, Vibrating Horn

View Full Product Details
$39.99

Twist and cut rebar tie wire with Klein Tools 9-1/4-Inch Ironworker's Pliers. They feature knurled jaws for a good grip and a spring-loaded design which enables self-opening. Unique handle tempering helps absorb the "snap" when cutting wire. Twists and cuts soft annealed rebar tie wire. Induction hardened cutting knives for long life. Hook bend handle for added leverage. Heavy-duty knurled jaws. Spring-loaded action for self-opening. Hot-riveted joint ensures smooth action and no handle wobble. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification. "Handform" handles for full gripping and cutting power. Unique handle tempering helps absorb the "snap" when cutting wire.

View Full Product Details
Delivery surcharges apply
$1,312.88

Ironworker, Throat Depth (In.) 4 in, Height (In.) 26 in, Width (In.) 16 in, Length (In.) 39 in, 60 Hz, Features Manual Operated, Angle Shear, Bar Shear

View Full Product Details
$89.95

Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 78 to 103dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 5 in, Width 5 in, Depth 2.125 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Standards UL, Amps 0.13, Color Gray, Vibrating Horn

View Full Product Details
Delivery surcharges apply
$21,946.61

Hydraulic Ironworker, Max. Force (Tons) 50, Oil Capacity (Gal.) 19.8, Speed (Strokes/Minute) 23, Throat Depth (In.) 10 in, Height (In.) 74 in, Width (In.) 38 in, Length (In.) 59 in, 7 1/2 hp Motor HP, Hydraulic Pressure (PSI) 3, 840, Voltage 460 V, 3 Phase, 10 A Amps, 60 Hz, Punching Station Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder, Power Cavity Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch

View Full Product Details
$101.12

Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V AC/DC, Decibels 82 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 4.5 in, Width 4.5625 in, Vibrating No, Lens Color Clear, Current Drawn 175 mA @ 24V AC, 125 mA @ 24V DC, Housing Color White, Housing Material Engineered Thermoplastic, Light Output 50 cps, Standards UL, Amps 125 mA @ 24V DC, 175 mA @ 24V AC, Color Clear Lens, White Housing, Horn Strobe

View Full Product Details