Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Eklind

Count on great prices, fast shipping and friendly service every time you order an eklind from Zoro.

Featured Product

9 Pc. SAE Ergonomic Hex Key Set
$5.58
  • Hex Key Set, Folding Hex Key Set, Shape Folded, Measurement Type SAE, Arm Length 1.80 in to 2.90 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type Ergonomic, Arm Type Short, Number of Pieces 9, Sizes Included 0.050 in, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Handle Material Plastic, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code S9

  • View Full Product Details

Shop Eklind

  • Universal Hex Key Stand,Steel,22 Slots
    $8.78

  • 8 Pc. SAE Fold-Up Hex Key Set
    $3.51
    • Hex Key Set, Folding Hex Key Set, Shape Folded, Measurement Type SAE, Arm Length 1.80 in to 2.70 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type Plain, Arm Type Short, Number of Pieces 8, Sizes Included 0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Handle Material Chrome Plated Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code S5

    • View Full Product Details

  • Ball End Hex Key,Tip Size 6mm,PK10
    $12.95
    • Hex Key, Ball End Hex Key, Shape L, Measurement Type Metric, Tip Size 6mm, Arm Length 5 27/64 in, Handle Length 1 7/32 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

    • View Full Product Details

  • 7 Pc. Metric Ergonomic Hex Key Set
    $7.45
    • Hex Key Set, Folding Hex Key Set, Shape Folded, Measurement Type Metric, Arm Length 2.00 in to 4.10 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type Ergonomic, Arm Type Short, Number of Pieces 7, Sizes Included 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm, Handle Material Plastic, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code M4, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm

    • View Full Product Details

  • Hex Key, Tip Size 5/16 in., Arm Length: 9 in
    $6.89
    • Hex Key, Hex Key, Shape T, Measurement Type SAE, Tip Size 5/16 in, Arm Length 9 in, Handle Length 6 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Uninsulated, Handle Type Cushion Grip, Handle Color Red, Handle Material Steel, Working Angle 90 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

    • View Full Product Details

  • Hex Key Set,Pieces 8,S7
    $15.32
    • Hex Key Set, Hex Key Set, Shape T, Measurement Type SAE, Arm Length 9.00 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type Ergonomic, Arm Type Long, Number of Pieces 8, Sizes Included 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S7

    • View Full Product Details

  • 22 Pc. SAE/Metric L-Shaped Hex Key Set, Finish: Black
    $10.29
    • Hex Key Set, Hex Key Set, Shape L, Measurement Type SAE/Metric, Arm Length 2.80 in to 6.80 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type L-Shaped, Arm Type Long, Number of Pieces 22, Sizes Included 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in, Handle Material Alloy Steel

    • View Full Product Details

  • $32.03
    • Hex Key Set, Hex Key Set, Shape T, Measurement Type SAE, Arm Length 9.00 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type Ergonomic, Arm Type Long, Number of Pieces 10, Sizes Included 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, Handle Material Vinyl, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S12

    • View Full Product Details

  • Ball End Hex Key,Tip Size 5/32 in.
    $1.63
    • Hex Key, Ball End Hex Key, Shape L, Measurement Type SAE, Tip Size 5/32 in, Arm Length 5 15/32 in, Handle Length 53/64 in, Blade Material Alloy Steel, Finish Bright, Tether Capable, Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI/ASME B18.3

    • View Full Product Details

  • 13 Pc. SAE Ball End L-Shaped Hex Key Set
    $11.26
    • Hex Key Set, Ball End Hex Key Set, Shape L, Measurement Type SAE, Arm Length 2.80 in to 6.80 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type L-Shaped, Arm Type Long, Number of Pieces 13, Sizes Included 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D

    • View Full Product Details

  • 11 Pc. SAE Ergonomic T-Handle Hex Key Set
    $41.71
    • Hex Key Set, Hex Key Set, Shape T, Measurement Type SAE, Arm Length 9.00 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Insulated / Uninsulated Uninsulated, Handle Type Ergonomic, Arm Type Long, Number of Pieces 11, Sizes Included 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Handle Material VInyl, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S15

    • View Full Product Details