customer-service Help

Electric Fluid Pump

We make finding an electric fluid pump fast and simple every time!

Shop Electric Fluid Pump

$668.84

Grease Pump with Gun, Air Motor Size 2 in, Fits Container Size 25 to 50 lb Container, Volume per Minute 5 cu in, Pump Ratio 40:1, Max. Pressure 4, 000 psi, Air Inlet 1/4 in NPTF, Grease Type Automotive Grease, Hose Length 7 ft, Includes Drum Cover and High Pressure Gun, Follower Plate, Pump

View Full Product Details
$596.19

Oil Transfer Pump, Electric, 1/2 HP, Voltage 115 VAC, 9 Amps, GPM Max. 4.0, Suction Lift (Ft.) 6, Nozzle Shutoff Manual, Motor Type Air Cooled with Thermal Protection with UL listed frame, Motor Frame 56C, Inlet 1 In. NPT, Outlet 3/4 In. NPT, Hose Length (Ft.) 8, Rubber Hose Material, Max. Pressure (PSI) 65, Max. Viscosity (SSU) 1000, 1720 RPM, Duty Cycle Continuous, Self-Priming Yes, Power Cord Length (Ft.) 8, Max. Temp. 140 Degrees F, Body Material Aluminum, Gear Material Steel

View Full Product Details
$433.89

Electric Fuel and Oil Pump, Centrifugal Pump Design, 7/16 HP, Voltage 12V DC, GPM 9.25, Hose Dia. 3/4 in, Hose Length 8 ft, Suction Tube Length 39-3/8 in, Metered No, Power Cord Length 6-1/2 ft, Inlet Size 3/4 in, Outlet Size 3/4 in, Max. Viscosity 550 SUS, 9.2 Amps AC, No Bypass Valve, Housing Material POM, Nozzle Material Polypropylene, Bearing Type Ball, Nozzle Type Manual, Pump Mount Size 2 in, Self-Priming No, Duty Cycle Continuous, Overall Length 13-3/8 in, Overall Height 5-1/2 in

View Full Product Details
$708.75

Oil Pump, Electric, AC, 115V, 55 gal. Drums

View Full Product Details

GPI Oil Transfer Pump,115VAC,1HP

Zoro # G8544891 Mfr # L5132
$599.99

Oil Transfer Pump, Electric, 1 HP, Voltage 115 VAC, 13 Amps, GPM Max. 8.0, Inlet 1 In., Outlet 3/4 In., Hose Length (Ft.) 8, Duty Cycle 30 Min., Power Cord Length (Ft.) 3, Max. Temp. 140 Degrees F, Body Material Aluminum, Application Oils (Up to 90 Weight), Waste Oil, Hydraulic Fluid, Antifreeze and Non Flammable Oil-Based Solvent, Includes 8 ft. x 3/4 In. Hose, 3/4 In. Ball Valve Nozzle, Two Piece Suction Pipe and 36 In. Power Cord with Grounded Three Prong Plug

View Full Product Details
$163.59

This Stainless Steel Utility Pump is built to handle a variety of water transfer needs in your home or business. This pump is compact, so it can easily fit in tight spaces, and it's self-priming, so you won't need to worry about getting it started. The pump is designed to handle intermittent duty, so you can use it for a variety of water transfer needs, from filling a waterbed to draining a basement. It features a stainless steel body, shaft and seals, so it's built to last. This pump comes with a thermal protection switch, so it will automatically shut off if the temperature gets too high. It also features stainless steel bearings, so it can handle long-term use.

View Full Product Details
$1,140.42

Portable Grease Pump with Gun, Air Motor Size 2 1/2 in, Fits Container Size 120 lb/16 gal Drum, Volume per Minute 80 cu in, Pump Ratio 50:1, Max. Pressure 7, 500 psi, Air Inlet 1/4 in NPTF, Grease Type NLGI 1 and 2, Hose Length 7 ft, Includes Drum Cover, Follower Plate, High Pressure Gun and Dolly, Pump

View Full Product Details