Electric Hot Water Pressure Washer
Our endless aisle includes an electric hot water pressure washer and so much more!
Featured Product
MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer
Zoro # G3460195 Mfr # GH-1502-0GA10Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1, 500 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 2 gpm, Detergent Injection System Yes, 2 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, Water Output Temp. 190 Degrees to 200 Degrees F, Net Weight 250 lb
View Full Product DetailsPressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1, 500 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 2 gpm, Detergent Injection System Yes, 2 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Triplex Piston, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, Water Output Temp. 190 Degrees to 200 Degrees F, Net Weight 250 lb
View Full Product DetailsShop Electric Hot Water Pressure Washer
Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2, 000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 4 gpm, Detergent Injection System Yes, 5 hp HP, Pump Drive Belt, Pump Type Triplex, Piston Material Ceramic, Usable Hours per Week 120+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Water Output Temp. 120 Degrees F Rise Above Ambient, Net Weight 360 lb, 10 yr Frame, 3 yr Engine, 5 yr Pump Warranty, Includes Gun, Hose, Wand
View Full Product DetailsPressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2, 000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 4 gpm, Detergent Injection System Yes, 5 hp HP, Pump Drive Belt, Pump Type Triplex, Piston Material Ceramic, Usable Hours per Week 120+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Water Output Temp. 120 Degrees F Rise Above Ambient, Net Weight 360 lb, 10 yr Frame, 3 yr Engine, 5 yr Pump Warranty, Includes Gun, Hose, Wand
View Full Product DetailsPressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1, 200 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 2.3 gpm, Detergent Injection System Yes, Burner Fuel Diesel
View Full Product DetailsPressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1, 200 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 2.3 gpm, Detergent Injection System Yes, Burner Fuel Diesel
View Full Product DetailsPressure Washer, Industrial Duty (3300 psi and Greater), 3, 500 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.3 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 389 cc, 13 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, No. 1 or No. 2 Fuel Oil, Water Output Temp. 200 Degrees F
View Full Product DetailsPressure Washer, Industrial Duty (3300 psi and Greater), 3, 500 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.3 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 389 cc, 13 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, No. 1 or No. 2 Fuel Oil, Water Output Temp. 200 Degrees F
View Full Product DetailsPressure Washer, Heavy Duty (2800 to 3299 psi), 3, 000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Kohler, Detergent Injection System Yes
View Full Product DetailsPressure Washer, Heavy Duty (2800 to 3299 psi), 3, 000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Kohler, Detergent Injection System Yes
View Full Product DetailsSIMPSON Heavy Duty 3200 psi 2.5 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda
Zoro # G0714117 Mfr # MSH3125-SPressure Washer, Heavy Duty (2800 to 3299 psi), 3, 100 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Honda, Detergent Injection System Yes
View Full Product DetailsPressure Washer, Heavy Duty (2800 to 3299 psi), 3, 100 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Honda, Detergent Injection System Yes
View Full Product DetailsMI-T-M Medium Duty 2500 psi 2.5 gpm Hot Water Gas Pressure Washer
Zoro # G6317530 Mfr # GPH-2500-0GMMPressure Washer, Medium Duty (2000 to 2799 psi), 2, 500 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Gross Torque 12.4, Detergent Injection System No, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 40 ft, Burner Fuel Diesel, Water Output Temp. 200 Degrees F
View Full Product DetailsPressure Washer, Medium Duty (2000 to 2799 psi), 2, 500 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Gross Torque 12.4, Detergent Injection System No, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 in x 40 ft, Burner Fuel Diesel, Water Output Temp. 200 Degrees F
View Full Product DetailsMI-T-M Medium Duty 3000 psi 2.8 gpm Hot Water Gas Pressure Washer
Zoro # G0972772 Mfr # GH-3003-3MGHPressure Washer, Heavy Duty (2800 to 3299 psi), 3, 000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 270 cc, 9 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, No. 1 or No. 2 Fuel Oil, Water Output Temp. 200 Degrees F
View Full Product DetailsPressure Washer, Heavy Duty (2800 to 3299 psi), 3, 000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 270 cc, 9 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, No. 1 or No. 2 Fuel Oil, Water Output Temp. 200 Degrees F
View Full Product DetailsPressure Washer, Industrial Duty (3300 psi and Greater), 3, 600 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 200 cc, Detergent Injection System No, Pump Type AAA Triplex, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 20+, Hose Dimensions 5/16 in x 25 ft, Burner Fuel Gasoline, Water Output Temp. Cold, Includes Detergent Siphon Tube, Gun, Hose, Nozzle, Wand
View Full Product DetailsPressure Washer, Industrial Duty (3300 psi and Greater), 3, 600 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 200 cc, Detergent Injection System No, Pump Type AAA Triplex, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 20+, Hose Dimensions 5/16 in x 25 ft, Burner Fuel Gasoline, Water Output Temp. Cold, Includes Detergent Siphon Tube, Gun, Hose, Nozzle, Wand
View Full Product DetailsPressure Washer, Heavy Duty (2800 to 3299 psi), 2, 800 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.3 gpm, Engine Brand Honda, Detergent Injection System Yes
View Full Product DetailsPressure Washer, Heavy Duty (2800 to 3299 psi), 2, 800 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.3 gpm, Engine Brand Honda, Detergent Injection System Yes
View Full Product DetailsMI-T-M Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer
Zoro # G0635205 Mfr # GH-2403-0GAHPressure Washer, Medium Duty (2000 to 2799 psi), 2, 400 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.6 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 196 cc, 6.5 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, No. 1 or No. 2 Fuel Oil, Water Output Temp. 200 Degrees F
View Full Product DetailsPressure Washer, Medium Duty (2000 to 2799 psi), 2, 400 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.6 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 196 cc, 6.5 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, No. 1 or No. 2 Fuel Oil, Water Output Temp. 200 Degrees F
View Full Product DetailsAR BLUE CLEAN Light Duty 1900 psi 1.5 gpm Cold Water Electric Pressure Washer
Zoro # G1277997 Mfr # AR383Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1, 900 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.5 gpm, Detergent Injection System Yes, 1.8 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Axial, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 1/4 in x 20 ft, Net Weight 29 lb, 1 yr Warranty
View Full Product DetailsPressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1, 900 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.5 gpm, Detergent Injection System Yes, 1.8 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Axial, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 1/4 in x 20 ft, Net Weight 29 lb, 1 yr Warranty
View Full Product Details