Electric Impact
We make finding an electric impact fast and simple every time!
Featured Product
MILWAUKEE 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention
Zoro # G0999887 Mfr # 9075-20Delivering a whopping 380 ft. lbs of torque and weighing only 7.2 lbs., this tool has a fantastic power to weight ratio. The 3/4 in. square anvil is more resistant to long term fatigue than a 1/2 in. anvil. The powerful 7.0 amp motor drives a unique impact mechanism at 1750 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time. This Milwaukee square drive impact wrench was designed to maximize your productivity and reduce downtime with frequent accessory changes.
View Full Product DetailsDelivering a whopping 380 ft. lbs of torque and weighing only 7.2 lbs., this tool has a fantastic power to weight ratio. The 3/4 in. square anvil is more resistant to long term fatigue than a 1/2 in. anvil. The powerful 7.0 amp motor drives a unique impact mechanism at 1750 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time. This Milwaukee square drive impact wrench was designed to maximize your productivity and reduce downtime with frequent accessory changes.
View Full Product DetailsShop Electric Impact
MILWAUKEE 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention
Zoro # G3099153 Mfr # 9070-20Delivering 300 ft. lbs of torque and weighing only 6 lbs., this tool has a great power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a pin-detest system to securely retain sockets or adapters and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time.
View Full Product DetailsDelivering 300 ft. lbs of torque and weighing only 6 lbs., this tool has a great power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a pin-detest system to securely retain sockets or adapters and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time.
View Full Product DetailsDelivers 300 ft-lbs of torque for faster installations. The 1/2 in. VSR impact wrench with detent pin socket retention is designed to maximize your productivity. Its powerful 7.0 amp motor drives a unique impact mechanism that produces high torque and 1800 RPM for installing or loosening bolts in less time. It features a detent pin to securely retain sockets or adapters, and a variable-speed reversing switch for added control in drilling applications or driving lag-bolts. The ergonomically shaped handle has a soft cushioned grip and provides a well-balanced and controllable feel to this lightweight tool.
View Full Product DetailsDelivers 300 ft-lbs of torque for faster installations. The 1/2 in. VSR impact wrench with detent pin socket retention is designed to maximize your productivity. Its powerful 7.0 amp motor drives a unique impact mechanism that produces high torque and 1800 RPM for installing or loosening bolts in less time. It features a detent pin to securely retain sockets or adapters, and a variable-speed reversing switch for added control in drilling applications or driving lag-bolts. The ergonomically shaped handle has a soft cushioned grip and provides a well-balanced and controllable feel to this lightweight tool.
View Full Product DetailsMILWAUKEE 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention
Zoro # G0955324 Mfr # 9071-20Delivering 300 ft. lbs of torque and weighing only 7.0 lbs., this tool has a fantastic power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time. This Milwaukee square drive impact wrench was designed to maximize your productivity and reduce downtime with frequent accessory changes.time.
View Full Product DetailsDelivering 300 ft. lbs of torque and weighing only 7.0 lbs., this tool has a fantastic power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time. This Milwaukee square drive impact wrench was designed to maximize your productivity and reduce downtime with frequent accessory changes.time.
View Full Product DetailsImpact Wrench, Drive Style Standard, Drive Size 3/4 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2, 100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2, 700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic. The DW294 3/4" Impact Wrench with Detent Pin Anvil delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball Bearing construction for comfort and durability.
View Full Product DetailsImpact Wrench, Drive Style Standard, Drive Size 3/4 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2, 100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2, 700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic. The DW294 3/4" Impact Wrench with Detent Pin Anvil delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball Bearing construction for comfort and durability.
View Full Product DetailsImpact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2, 100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2, 700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic. The DW292K 1/2" Impact Wrench Kit delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball Bearing construction for comfort and durability.
View Full Product DetailsImpact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2, 100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2, 700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic. The DW292K 1/2" Impact Wrench Kit delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball Bearing construction for comfort and durability.
View Full Product DetailsImpact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2, 100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2, 700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Friction Ring, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic. The DW293 1/2" Impact Wrench with Hog Ring Anvil delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball Bearing construction for comfort and durability.
View Full Product DetailsImpact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2, 100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2, 700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Friction Ring, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic. The DW293 1/2" Impact Wrench with Hog Ring Anvil delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball Bearing construction for comfort and durability.
View Full Product DetailsImpact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2, 100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2, 700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic. The DW292 1/2" Impact Wrench with Detent Pin Anvil delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball Bearing construction for comfort and durability.
View Full Product DetailsImpact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 345 ft-lb, Fastening Torque 345 ft-lb, Breakaway Torque 345 ft-lb, Free Speed 2, 100 RPM, Power to Weight Ratio 49.3 ft-lb/lb, Impacts per Minute 2, 700, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 7.5 A, Handle Material Plastic. The DW292 1/2" Impact Wrench with Detent Pin Anvil delivers a powerful forward and reverse torque, which is operated by the AC/DC rocking switch. Features a soft grip handle and ball Bearing construction for comfort and durability.
View Full Product DetailsThe 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
View Full Product DetailsThe 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
View Full Product DetailsMILWAUKEE M18 FUEL™ 18V 1/2" Cordless Impact Wrench w/ Friction Ring Kit (Battery Included)
Zoro # G1918082 Mfr # 2767-22The 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
View Full Product DetailsThe 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
View Full Product DetailsMILWAUKEE M18 FUEL w/ONE-KEY High Torq Impact Wrnch 3/4" Friction Ring Bare Tool
Zoro # G6313041 Mfr # 2864-20The 2864 M18™ FUEL™ w/ONE-KEY™ high torque 3/4 in. impact wrench with friction ring provides the most powerful, most compact, and the most repeatable impact wrench in the industry! The POWERSTATE™ brushless motor delivers up to 1, 200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded impact wrenches. The industry’s most compact cordless high torque impact wrench at 8.59 in. in length, this tool allows for more access in tight spaces. REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery. Compatible with one-key, this is the industry’s first high torque impact wrench that wirelessly connects to a smart phone to customize, track and manage a tool’s performance and location. Unlimited tool customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY™, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
View Full Product DetailsThe 2864 M18™ FUEL™ w/ONE-KEY™ high torque 3/4 in. impact wrench with friction ring provides the most powerful, most compact, and the most repeatable impact wrench in the industry! The POWERSTATE™ brushless motor delivers up to 1, 200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded impact wrenches. The industry’s most compact cordless high torque impact wrench at 8.59 in. in length, this tool allows for more access in tight spaces. REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery. Compatible with one-key, this is the industry’s first high torque impact wrench that wirelessly connects to a smart phone to customize, track and manage a tool’s performance and location. Unlimited tool customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY™, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
View Full Product DetailsMILWAUKEE M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2" Friction Ring
Zoro # G3366251 Mfr # 2863-20The 2863 M18™ FUEL™ w/ONE-KEY™ high torque 1/2 in. impact wrench with friction ring provides the most powerful, most compact, and the most repeatable impact wrench in the industry! The POWERSTATE™ brushless motor delivers up to 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded impact wrenches. The industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery. Compatible with one-key, this is the industry’s first high torque impact wrench that wirelessly connects to a smart phone to customize, track and manage a tool’s performance and location. Unlimited tool customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY™, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
View Full Product DetailsThe 2863 M18™ FUEL™ w/ONE-KEY™ high torque 1/2 in. impact wrench with friction ring provides the most powerful, most compact, and the most repeatable impact wrench in the industry! The POWERSTATE™ brushless motor delivers up to 1, 000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded impact wrenches. The industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery. Compatible with one-key, this is the industry’s first high torque impact wrench that wirelessly connects to a smart phone to customize, track and manage a tool’s performance and location. Unlimited tool customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY™, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
View Full Product Details