Skip to Main Content
customer-service Help

Electric Motors And Specialties Unit Bearing Motors

Count on great prices, fast shipping and friendly service every time you order electric motors and specialties unit bearing motors from Zoro.

Shop Electric Motors And Specialties Unit Bearing Motors

$121.94

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1, 500, No. of Speeds 1, Voltage 208-230V AC, 1.20-1.10 Full Load Amps, Non-Standard Frame, Output Watts 50 W, 60 Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron, Motor Mounting Position All Angle

View Full Product Details
$137.42

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1, 500, No. of Speeds 1, Voltage 230V AC, 0.85 Full Load Amps, Non-Standard Frame, Output Watts 50 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron, Motor Mounting Position All Angle

View Full Product Details
$34.08

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/83 HP, Nameplate RPM 1, 550, Voltage 115V AC, 0.62 Full Load Amps, Non-Standard Frame, Output Watts 9 W, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot, Motor Frame Material Cast Aluminum, Motor Mounting Position Horizontal or Vertical Shaft Up

View Full Product Details
$32.61

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/185 HP, Nameplate RPM 1, 550, Voltage 115V AC, 0.34 Full Load Amps, Non-Standard Frame, Output Watts 4 W, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Length 1/2 in

View Full Product Details
$26.08

Cogged V-Belt, V-Belt Section BX, Industry Number BX42, Number of Ribs 1, Outside Length 45 in, Top Width 21/32 in, Thickness 13/32 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat

View Full Product Details

BAYCO Assembly,Tube

Zoro # G1762257 Mfr # SL-202
$5.90

Assembly, Tube, For Use With 3XKJ4, Includes Replacement Tube Assembly, Package Quantity 6

View Full Product Details
$42.42

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/47 HP, Nameplate RPM 1, 550, Voltage 115V AC, 1.10 Full Load Amps, Non-Standard Frame, Output Watts 16 W, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Aluminum, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Length 1/2 in

View Full Product Details