Electric Pipe Cutter
We make finding an electric pipe cutter fast and simple every time!
Featured Product
Pipe Cutting Machines, Electric Pipe Cutter, Functions With Pipes, For Nominal Pipe Size 5/8 in to 4-1/2 in, Tube Size 5/8 in to 4-1/2 in, Machine Capacity Pipe 5/8 in to 4-1/2 in, 3 hp HP, Reversing No, Overall Length 19 in, Overall Width 10 in, Pipe Equipment Series Collins EZ Cutter, Corded, 115 V, 2 Phase, 15 A Amps, 50/60 Hz, No. of Speeds 1, 72 RPM No Load RPM, Switch Type Foot, Gear-Driven Rollers, Foot Switch For Operator Safety
View Full Product DetailsPipe Cutting Machines, Electric Pipe Cutter, Functions With Pipes, For Nominal Pipe Size 5/8 in to 4-1/2 in, Tube Size 5/8 in to 4-1/2 in, Machine Capacity Pipe 5/8 in to 4-1/2 in, 3 hp HP, Reversing No, Overall Length 19 in, Overall Width 10 in, Pipe Equipment Series Collins EZ Cutter, Corded, 115 V, 2 Phase, 15 A Amps, 50/60 Hz, No. of Speeds 1, 72 RPM No Load RPM, Switch Type Foot, Gear-Driven Rollers, Foot Switch For Operator Safety
View Full Product DetailsShop Electric Pipe Cutter
Electric Pipe Cutter, Functions With Pipes, For Nominal Pipe Size 2-1/2 in to 8 in, Machine Capacity Pipe 2-1/2 in to 8 in, 1/2 hp HP, Reversing No, Overall Length 22 1/2 in, Overall Width 11 7/8 in, Pipe Equipment Series 258, Corded, 115 V, 1 Phase, 20 A Amps, 25 to 60 Hz, No. of Speeds 1, 32 RPM No Load RPM, Switch Type On/Off Toggle, Need Power Drive to Operate (not included), Standards -, Includes 2 Ball Transfer Stands, Cutter Wheel, Hydraulic Foot Pump, Portable Electric Pipe Cutter
View Full Product DetailsElectric Pipe Cutter, Functions With Pipes, For Nominal Pipe Size 2-1/2 in to 8 in, Machine Capacity Pipe 2-1/2 in to 8 in, 1/2 hp HP, Reversing No, Overall Length 22 1/2 in, Overall Width 11 7/8 in, Pipe Equipment Series 258, Corded, 115 V, 1 Phase, 20 A Amps, 25 to 60 Hz, No. of Speeds 1, 32 RPM No Load RPM, Switch Type On/Off Toggle, Need Power Drive to Operate (not included), Standards -, Includes 2 Ball Transfer Stands, Cutter Wheel, Hydraulic Foot Pump, Portable Electric Pipe Cutter
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With Mfr. No. 63006, Number of Pieces in Set 4, Replacement Pipe Die, Package Quantity 4
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With Mfr. No. 63006, Number of Pieces in Set 4, Replacement Pipe Die, Package Quantity 4
View Full Product DetailsROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt
Zoro # G9179759 Mfr # 71259LPipe Threading and Cutting Machines, Handheld Pipe Threading Machine, Bolt Size No Bolt, For Nominal Pipe Size 1/2 in to 2 in, Rod Size No Rod, 1 11/32 hp HP, Reversing Yes, Overall Length 23 in, Overall Width 14 1/2 in, Corded/Cordless Corded, Pipe Equipment Series SUPERTRONIC 2000, Pipe Threading Machine Dies Included 1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 2 in NPT, 3/4 in, Pipe Threading Machine Die Heads Included 1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 2 in, 3/4 in
View Full Product DetailsPipe Threading and Cutting Machines, Handheld Pipe Threading Machine, Bolt Size No Bolt, For Nominal Pipe Size 1/2 in to 2 in, Rod Size No Rod, 1 11/32 hp HP, Reversing Yes, Overall Length 23 in, Overall Width 14 1/2 in, Corded/Cordless Corded, Pipe Equipment Series SUPERTRONIC 2000, Pipe Threading Machine Dies Included 1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 2 in NPT, 3/4 in, Pipe Threading Machine Die Heads Included 1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 2 in, 3/4 in
View Full Product DetailsRepair Clamp, Reusable, Material Plastic, Gasket Material Rubber, Fits Outside Dia. 0.84 In., Pipe Size 1/2 In., Tube Size 1/2 In., Max. Pressure (PSI) 87, Temp. Range 32 Degrees to 185 Degrees F, Length 3 In.
View Full Product DetailsRepair Clamp, Reusable, Material Plastic, Gasket Material Rubber, Fits Outside Dia. 0.84 In., Pipe Size 1/2 In., Tube Size 1/2 In., Max. Pressure (PSI) 87, Temp. Range 32 Degrees to 185 Degrees F, Length 3 In.
View Full Product DetailsROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: 1/4 in to 1-1/2 in
Zoro # G0477303 Mfr # 63005Pipe Threading and Cutting Machines, Pipe Threading Machine, Bolt Size 1/4 in to 1-1/2 in, For Nominal Pipe Size 1/2 in to 2 in, Rod Size No Rod, 1 hp HP, Reversing No, Overall Length 21 in, Overall Width 17 in, Corded/Cordless Corded, Pipe Equipment Series No Series, Pipe Threading Machine Dies Included 1 in to 2 in, 1/2 in to 3/4 in, Pipe Threading Machine Die Heads Included 1/2 in to 2 in, Threading Machine Type Operated on Stand, Voltage 115 V, Phase 1, Amps 10 A, Hz 50/60, No. of Speeds 1
View Full Product DetailsPipe Threading and Cutting Machines, Pipe Threading Machine, Bolt Size 1/4 in to 1-1/2 in, For Nominal Pipe Size 1/2 in to 2 in, Rod Size No Rod, 1 hp HP, Reversing No, Overall Length 21 in, Overall Width 17 in, Corded/Cordless Corded, Pipe Equipment Series No Series, Pipe Threading Machine Dies Included 1 in to 2 in, 1/2 in to 3/4 in, Pipe Threading Machine Die Heads Included 1/2 in to 2 in, Threading Machine Type Operated on Stand, Voltage 115 V, Phase 1, Amps 10 A, Hz 50/60, No. of Speeds 1
View Full Product DetailsHeavy Duty Pipe Cutter, Pipe Capacity 1/8 to 2 Inches, Convertible to 3 Wheels
View Full Product DetailsHeavy Duty Pipe Cutter, Pipe Capacity 1/8 to 2 Inches, Convertible to 3 Wheels
View Full Product DetailsROTHENBERGER Manual Pipe Threaders, 1/2 in to 1 in, Rod: No Rod Bolt: No Bolt
Zoro # G0314702 Mfr # 70614Manual Pipe Threaders, Manual Ratchet Pipe Threader Kit, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 11-1/2, 14, Bolt Size No Bolt, For Nominal Pipe Size 1/2 in to 1 in, Rod Size No Rod, Tubing Size No Tubing, Manual Pipe Threading Die Heads Included 1/2 in, 3/4 in, 1 in, Manual Pipe Threading Dies Included 1/2 in, 3/4 in, 1 in, Ratcheting Yes
View Full Product DetailsManual Pipe Threaders, Manual Ratchet Pipe Threader Kit, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 11-1/2, 14, Bolt Size No Bolt, For Nominal Pipe Size 1/2 in to 1 in, Rod Size No Rod, Tubing Size No Tubing, Manual Pipe Threading Die Heads Included 1/2 in, 3/4 in, 1 in, Manual Pipe Threading Dies Included 1/2 in, 3/4 in, 1 in, Ratcheting Yes
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With ROTHENBERGER Model 50R, RIDGID Die Head Models 504A, 711, 713, 811A, 815A, 816, 817 and 842, Number of Pieces in Set 4, Replacement Pipe Die, Package Quantity 4
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With ROTHENBERGER Model 50R, RIDGID Die Head Models 504A, 711, 713, 811A, 815A, 816, 817 and 842, Number of Pieces in Set 4, Replacement Pipe Die, Package Quantity 4
View Full Product DetailsPipe Shears, 2" Cutting Cap.
View Full Product DetailsIf you are looking for a tool that can handle larger diameter tubing, the Rothenberger 70241 Strap and Fittings Wrench is just what you need. This strap wrench has an outside diameter of 8 1/2 in., making it ideal for working with larger pipes. The aluminum strap provides 36 in. of length, allowing you to reach further into the piping system. The 13 in. long handle ensures your hands are kept well away from the hot surfaces while handling large pipes. A molded handle allows for easy grip and control while using this pipe wrench. With its sturdy design and high performance features, the Rothenberger 70241 Strap and Fittings Wrench is the right choice for demanding jobs on piping systems.
View Full Product DetailsIf you are looking for a tool that can handle larger diameter tubing, the Rothenberger 70241 Strap and Fittings Wrench is just what you need. This strap wrench has an outside diameter of 8 1/2 in., making it ideal for working with larger pipes. The aluminum strap provides 36 in. of length, allowing you to reach further into the piping system. The 13 in. long handle ensures your hands are kept well away from the hot surfaces while handling large pipes. A molded handle allows for easy grip and control while using this pipe wrench. With its sturdy design and high performance features, the Rothenberger 70241 Strap and Fittings Wrench is the right choice for demanding jobs on piping systems.
View Full Product DetailsPipe Threading Accessories, Oiling Accessories, Oiler Gun, For Use With Mfr. No. 70753, For Nominal Pipe Size No Pipe, Application Oiler Gun, Features Ergonomic Two Finger Trigger, Swivel Nozzle, Oiler Gun
View Full Product DetailsPipe Threading Accessories, Oiling Accessories, Oiler Gun, For Use With Mfr. No. 70753, For Nominal Pipe Size No Pipe, Application Oiler Gun, Features Ergonomic Two Finger Trigger, Swivel Nozzle, Oiler Gun
View Full Product Details