Skip to Main Content
customer-service Help

Electric String Trimmer

Count on great prices, fast shipping and friendly service every time you order an electric string trimmer from Zoro.

Shop Electric String Trimmer

ECHO String Trimmer,Straight,59" Shaft L

Zoro # G1228681 Mfr # CDST-58V2AH
$286.51

String Trimmer, Fuel Type Battery, Cutting Width 14 in to 16 in, Shaft Length 59 in, Shaft Type Straight, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.095 in, Line Advance Dual Line Bump Feed, Quick Snap Spool Replacement Yes, Anti Vibration Handle Yes, Fuel Tank Capacity Not Gas Powered, Li-Ion Battery Type

View Full Product Details
$305.56

Cordless String Trimmer, Fuel Type Battery, Cutting Width 15 in, Shaft Length 45 in, Shaft Type Straight, Line Diameter 0.08 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle No, Li-Ion Battery Type

View Full Product Details
$243.29

The MILWAUKEE® M18 FUEL™ String Trimmer w/ QUIK-LOK™, designed for landscape maintenance professionals, provides the power to clear thick brush, reaches full throttle in under 1 second, and delivers up to 1 hour of run-time per charge. The cordless string trimmer is made of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as our Edger, Articulating Hedge Trimmer, and Pole Saw attachment.This allows attachments to be swapped out on a single Power Head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor delivers up to 6, 200 RPM with up to a 16” cutting swath, and gives you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence ensures maximum performance while protecting from overload, overheating and over discharge. The advanced electronic package delivers instantaneous throttle response, high and low speeds, and a variable speed trigger for ultimate control over the power range. The M18™ REDLITHIUM™ HD9.0 Battery (sold separately) provides best in class performance and run-time in all applications, delivering up to 1 hour of run-time per charge. The Easy Load Trimmer Head offers an easy line loading experience and enables reloads of 25' of trimmer line in under 30 seconds. The M18 FUEL™ String Trimmer w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 175 tools.

View Full Product Details

DEWALT Cordless String Trimmer,50" Shaft L

Zoro # G1725023 Mfr # DCST922B
$159.51

Cordless String Trimmer, Fuel Type Battery, Cutting Width 14 in, Shaft Length 50 in, Shaft Type Foldable, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.080 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle Yes, Fuel Tank Capacity Not Gas Powered, Li-Ion Battery Type

View Full Product Details

ECHO 21.2cc String Trimmer, 17" Cut Width

Zoro # G5298842 Mfr # SRM-225
$224.49

String Trimmer, Fuel Type Gas, Cutting Width 17 in, Shaft Length 59 in, Shaft Type Straight/Flex-Cable, Engine Displacement 21.2cc, 2 Stroke Engine, Line Diameter 0.095 in, Line Advance Bump Feed, Anti Vibration Handle Yes, Fuel Tank Capacity 14.9 oz

View Full Product Details
$245.42

Cordless String Trimmer Kit, Fuel Type Battery, Cutting Width 14 in, Shaft Length 50 in, Shaft Type Foldable, Engine Displacement Not Gas Powered, Electric Engine, Line Diameter 0.080 in, Line Advance Bump Feed, Quick Snap Spool Replacement No, Anti Vibration Handle Yes, Fuel Tank Capacity Not Gas Powered, Li-Ion Battery Type

View Full Product Details
$183.88

String Trimmer, Fuel Type Gas, Cutting Width 16 in, Shaft Length 48 in, Shaft Type Curved/Flex-Cable, Engine Displacement 21.2cc, 2 Stroke Engine, Line Diameter 0.08 in, Line Advance Rapid Feed, Anti Vibration Handle No, Fuel Tank Capacity 14.9 oz

View Full Product Details

ECHO String Trimmer,Gas,Cutting 17" W

Zoro # G4764370 Mfr # SRM-2620T
$388.48

String Trimmer, Fuel Type Gas, Cutting Width 17 in, Shaft Length 59 in, Shaft Type Straight/Flex-Cable, Engine Displacement 25.4cc, 1.35 hp HP, 2 Stroke Engine, Line Diameter 0.095 in, Line Advance Speed Feed Head, Quick Snap Spool Replacement Yes, Anti Vibration Handle Yes, Fuel Tank Capacity 21.1 oz

View Full Product Details
$336.88

The MILWAUKEE® M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™, designed for landscape maintenance professionals, provides the power to clear thick brush, reaches full throttle in under 1 second, and delivers up to 1 hour of run-time per charge. The cordless string trimmer is made of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as our Edger, Articulating Hedge Trimmer, and Pole Saw attachment.This allows attachments to be swapped out on a single Power Head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor delivers up to 6, 200 RPM with up to a 16” cutting swath, and gives you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence ensures maximum performance while protecting from overload, overheating and over discharge. The advanced electronic package delivers instantaneous throttle response, high and low speeds, and a variable speed trigger for ultimate control over the power range. The M18™ REDLITHIUM™ HD9.0 Battery provides best in class performance and run-time in all applications, delivering up to 1 hour of run-time per charge. The Easy Load Trimmer Head offers an easy line loading experience and enables reloads of 25' of trimmer line in under 30 seconds. The M18 FUEL™ String Trimmer w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 175 tools. In addition to the cordless Power Head w/ QUIK-LOCK™ and QUIK-LOK™ String Trimmer Attachment, the kit includes one M18™ REDLITHIUM™ HD9.0 Battery as well as an M18™/M12™ Rapid Charger.

View Full Product Details

DEWALT 0.080 in x 225 ft Trimmer Line

Zoro # G9981745 Mfr # DWO1DT802
$13.62

String Trimmer Line, Diameter 0.08 in, Length 225 ft, For Use With DCST920P1, DCST990H1, DCST990M1

View Full Product Details