Skip to Main Content
customer-service Help

Electricmotors

We make finding electricmotors fast and simple every time!

Shop Electricmotors

$97.50

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.3 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in

View Full Product Details
$121.03

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.8 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in

View Full Product Details

DAYTON HVAC Motor,1/20 HP,1550 rpm,115V,3.3

Zoro # G3270014 Mfr # 71633693M
$53.77

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.00, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1

View Full Product Details
$182.44

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.1, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No

View Full Product Details
$374.50

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2-3.0/1.50, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

View Full Product Details

BROAN Replacement Motor, Phase: 1

Zoro # G0522584 Mfr # 99080596
$44.59

Replacement Motor, Type -, For Use With Mfr. No. 502, 504MG, 506, 508, 504MG, 506MG

View Full Product Details
$688.03

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1, 755, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.8/2.9, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle

View Full Product Details

DAYTON HVAC Motor,1/20 HP,1550 rpm,115V,3.3

Zoro # G3167841 Mfr # 71635108M
$66.30

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1

View Full Product Details
$250.21

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/3 HP, Nameplate RPM 1, 075, No. of Speeds 5, Voltage 208-230V AC, Full Load Amps 2.1, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Round Base, Motor Mounting Position Horizontal

View Full Product Details
$376.51

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.4/3.7, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Shaft Design Keyed

View Full Product Details
$315.44

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.00/1.00, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle

View Full Product Details