Skip to Main Content
customer-service Help

Emerson Carbonator Pump Motor

We have the emerson carbonator pump motor you need to get the job done right.

Shop Emerson Carbonator Pump Motor

$271.64

Carbonator Pump Motor, Single Phase, Motor Design Split-Phase, 3/4 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.4/5.2, 48Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

View Full Product Details
$2,012.82

Electric Water Heater, Residential, Water Heater Design Whole House, Tank Capacity - Plumbing 50.0 gal, Voltage - Water Heaters 240, Phase - Water Heaters 1, 4, 500 W Total Watts, Overall Height - Water Heaters 62 3/4 in, Jacket Dia. 23 1/2 in, Recovery @ 90 F Rise 21.0 gph

View Full Product Details
$115.59

Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.8 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in

View Full Product Details
$182.44

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.1, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No

View Full Product Details
$232.85

Carbonator Pump Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.2, 48Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

View Full Product Details

MARATHON MOTORS Carbonator Pump Motor,1/3 HP,48Y

Zoro # G3198806 Mfr # 5KH32GNB811X
$213.67

Carbonator Pump Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1, 725/1, 425, No. of Speeds 2, Voltage 115/230V AC, Full Load Amps 5.6-5.5/2.8-2.7, 48Y Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

View Full Product Details
$244.05

Rotary Gear Pump Head, Duty Rating Intermediate, Close Coupled, Pump Body Material Bronze, Port Size 3/8 in, Recommended Motor HP 1/2 hp, Motor Frame Carbonator, Pump RPM 1, 725, Temp. Range -20 Degrees to 210 Degrees F, Max. Pressure 100 psi, Max. Viscosity 550 SUS, Gear PB 2 Spur, Length 7 in, Width 2 1/2 in, Height 3 5/8 in, O-Ring Material Buna N, Relief Valve With, Seal Mechanical Seal with Stainless Steel, Carbon / Ceramic with Buna- N, Shaft Dia. 0.5 in, Shaft Material 304 Stainless Steel

View Full Product Details
$156.83

Carbonator Pump Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.6, 48Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

View Full Product Details