Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Empty Drums

We make finding empty drums fast and simple every time!

Featured Product

Transport Drum,Open Head,55 gal.
$68.71
qty

Shop Empty Drums

  • Salvage Drum,Open Head,30 gal.,Yellow
    $37.45
    qty
    • Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Screw On Lid, Drum Volume Capacity 30 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X120/S, 1H2/Y180/S, Packing Group Hazardous Material, Drum Color Yellow, Inside Dia. 19-7/8 In., Overall Height 28-1/4 In., Outside Dia. 22-1/2 In., Load Capacity 396 lb., Weight 18 lb., For Use With Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal. Pails of Non-Leaking Hazardous Materials, Standards Meet DOT 49 CFR 173.12, 1992

    • View Full Product Details

  • Transport Drum,Open Head,30 gal.,Blue
    $46.36
    qty
    • Transport Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 30 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X120/S, 1H2/Y180/S, Packing Group Hazardous Material, Drum Color Blue, Includes Lid with Metal Lever Lock Ring, Inside Dia. 19 In., Overall Height 28-1/2 In., Outside Dia. 21-1/8 In., Load Capacity 396 lb., Weight 18 lb., For Use With Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal. Pails of Non-Leaking Hazardous Materials

    • View Full Product Details

  • Transport Drum,Closed Head,30 gal.,Black
    $102.22
    qty

  • Transport Drum,Open Head,55 gal.,Black
    $193.11
    qty
    • Zoro carries transport drum accessories like drum lifters, drum dispensers, drum dollies, drum covers, and drum cradles. Take a look at the features for Zoro Select Transport Drum. For Use With: Packing Groups I, II and III of Hazardous Materials, Drum Volume Capacity: 55 gal., Overall Height: 34-1/2".

    • View Full Product Details

  • Transport Drum,Open Head,10 gal.,Black
    $88.13
    qty
    • Transport drums can be found being used by oil, gas, and chemical companies. Take a look at the features for Zoro Select Transport Drum. For Use With: Packing Groups I, II and III of Hazardous Materials, Drum Volume Capacity: 10 gal., Overall Height: 19".

    • View Full Product Details

  • Salvage Drum,Open Head,20 gal.,Yellow
    $37.56
    qty
    • Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 20 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X75/S, Packing Group I, II and III of Hazardous Materials, Drum Color Yellow, Inside Dia. 19 In., Overall Height 20-7/16 In., Outside Dia. 20-7/8 In., Load Capacity 165 lb., Weight 16 lb., For Use With Packing Groups I, II and III of Hazardous Materials, Standards 3 PSI Pressure Test, DOT 49 CFR173.3, Unlined

    • View Full Product Details

  • Transport Drum,Closed Head,55 gal.,Blue
    $99.99
    qty
    • Zoro carries transport drum accessories like drum lifters, drum dispensers, drum dollies, drum covers, and drum cradles. Take a look at the features for Zoro Select Transport Drum. For Use With: Packing Groups II and III of hazardous Materials., Drum Volume Capacity: 55 gal., Overall Height: 34-3/4".

    • View Full Product Details

  • 5 ft. Fiberglass 300 lb. Stepladder, Type IA
    $76.99
    qty

  • Transport Drum,Open Head,14 gal.,Blue
    $29.91
    qty
    • Transport Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 14 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X65/S, 1H2/Y100/S, Packing Group Hazardous Material, Drum Color Blue, Includes Lid with Metal Lever Lock Ring, Inside Dia. 13-1/2 In., Overall Height 26-1/2 In., Outside Dia. 15 In., Load Capacity 220 lb., Weight 10 lb., For Use With Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal. Pails of Non-Leaking Hazardous Materials

    • View Full Product Details

  • Paddle Sign,Stop/Slow,Plastic
    $24.24
    qty

  • Lever Hand Pump
    $33.75
    qty
    • Hand Operated Drum Pump, Action Type Lever, Features 55 gal.11 ounce per stroke lever hand pump, pail spout/garden hose threads and steel housing construction. Designed for light oils, antifreeze, hydraulic fluid, diesel and kerosene. Includes hand pump, pail spout, no drip valve and 20 - 3/4 1/2 telescoping steel suction pipe. One year warranty.

    • View Full Product Details