Enclosed Cork Board
Our endless aisle includes an enclosed cork board and so much more!
Featured Product
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 1, Door Type Swing, Includes 1 Key per Lock, Mounting hardware, Tamperproof Lock, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
View Full Product DetailsEnclosed Bulletin Board, Push-Pin, Board Material Cork, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 1, Door Type Swing, Includes 1 Key per Lock, Mounting hardware, Tamperproof Lock, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
View Full Product DetailsShop Enclosed Cork Board
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 2, Door Type Swing, Includes 1 Key per Lock, Mounting hardware, Tamperproof Lock, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
View Full Product DetailsEnclosed Bulletin Board, Push-Pin, Board Material Cork, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 2, Door Type Swing, Includes 1 Key per Lock, Mounting hardware, Tamperproof Lock, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
View Full Product DetailsDiaphragm Pump, Inlet/Outlet 3/8 in FNPT, Housing Material - Pumps Nylon, Max. Temp - Pumps 130 Degrees F, Max. Flow 1.6 gpm, Max. Pressure - Pumps 100 psi, Voltage - Pumps 120V AC, -, Diaphragm Material Santoprene(R), Check Valve Viton(R), Pressure On 85, Pressure Off 100, Length (In.) 8.4 in, Width (In.) 4.0 in, Height (In.) 4.1 in, Prime in Feet 8, GPM @ 0 PSI 1.6, GPM @ 20 PSI 1.26, GPM @ 40 PSI 1.1, Motor Type -, Self-Priming Yes, Operates on Demand, Three Chamber Diaphragm Design
View Full Product DetailsDiaphragm Pump, Inlet/Outlet 3/8 in FNPT, Housing Material - Pumps Nylon, Max. Temp - Pumps 130 Degrees F, Max. Flow 1.6 gpm, Max. Pressure - Pumps 100 psi, Voltage - Pumps 120V AC, -, Diaphragm Material Santoprene(R), Check Valve Viton(R), Pressure On 85, Pressure Off 100, Length (In.) 8.4 in, Width (In.) 4.0 in, Height (In.) 4.1 in, Prime in Feet 8, GPM @ 0 PSI 1.6, GPM @ 20 PSI 1.26, GPM @ 40 PSI 1.1, Motor Type -, Self-Priming Yes, Operates on Demand, Three Chamber Diaphragm Design
View Full Product DetailsDry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Marker Tray, Mounting Hardware and Lifetime Warranty
View Full Product DetailsDry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum/Plastic, Frame Material Aluminum / Plastic, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes (4) Dry-Erase Markers, Marker Tray, Mounting Hardware and Lifetime Warranty
View Full Product DetailsHALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red
Zoro # G9398952 Mfr # HKL151548-1RRWardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (1) Tier, 1 Number of Openings, Hooks per Opening (1) Double, (2) Single, Opening Width 12-1/4 In., Opening Depth 14 In., Opening Height 45 In., Overall Width 15 In., Overall Depth 15 In., Overall Height 48 In., Color Red, Locker Material Steel, Powder Coated Finish, Legs Included No, Locker Handle Type Recessed Lift, Locker Lock Type Padlock Hasp, Includes Hat Shelf
View Full Product DetailsWardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (1) Tier, 1 Number of Openings, Hooks per Opening (1) Double, (2) Single, Opening Width 12-1/4 In., Opening Depth 14 In., Opening Height 45 In., Overall Width 15 In., Overall Depth 15 In., Overall Height 48 In., Color Red, Locker Material Steel, Powder Coated Finish, Legs Included No, Locker Handle Type Recessed Lift, Locker Lock Type Padlock Hasp, Includes Hat Shelf
View Full Product DetailsCoating Thickness Gage, Electronic, Base Material Ferrous Metals, Measuring Range 0 to 60 mil, Accuracy +/-(0.05 mil + 1 Percent) Up to 2 mil, Then +/-(0.1 mil + 1 Percent), NIST Calibration Certificate, AAA Battery Type, Includes (3) Batteries, Instructions, Nylon Carrying Case with Shoulder Strap, Precision Plastic Shims, Rubber Holster with Belt Clip, Wrist Strap, Manufacturers Warranty Length 2 yr
View Full Product DetailsCoating Thickness Gage, Electronic, Base Material Ferrous Metals, Measuring Range 0 to 60 mil, Accuracy +/-(0.05 mil + 1 Percent) Up to 2 mil, Then +/-(0.1 mil + 1 Percent), NIST Calibration Certificate, AAA Battery Type, Includes (3) Batteries, Instructions, Nylon Carrying Case with Shoulder Strap, Precision Plastic Shims, Rubber Holster with Belt Clip, Wrist Strap, Manufacturers Warranty Length 2 yr
View Full Product DetailsBulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
View Full Product DetailsBulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
View Full Product DetailsCoating Thickness Gage, Mechanical, Base Material Ferrous Metals, Measuring Range 0.25 to 20, Accuracy +/-10 Percent + 0.1 mil, Includes Instructions, Leather Pouch, Manufacturers Warranty Length 1 yr
View Full Product DetailsCoating Thickness Gage, Mechanical, Base Material Ferrous Metals, Measuring Range 0.25 to 20, Accuracy +/-10 Percent + 0.1 mil, Includes Instructions, Leather Pouch, Manufacturers Warranty Length 1 yr
View Full Product DetailsJUSTRITE Open Head Waste Receptacle Drum, Steel, 55 gal, Unlined, Black
Zoro # G5200702 Mfr # 26054KWaste Receptacle Drum, Drum Head Type Open Head, Drum Volume Capacity 55 gal, Primary Drum Material Steel, Drum Color Black, Overall Height 34 1/2 in, Outside Dia. 23 3/4 in, Load Capacity 55 gal, For Use With Ceasefire Head 26355, Standards Underwriter Laboratoryl/Factory Mututal, Unlined
View Full Product DetailsWaste Receptacle Drum, Drum Head Type Open Head, Drum Volume Capacity 55 gal, Primary Drum Material Steel, Drum Color Black, Overall Height 34 1/2 in, Outside Dia. 23 3/4 in, Load Capacity 55 gal, For Use With Ceasefire Head 26355, Standards Underwriter Laboratoryl/Factory Mututal, Unlined
View Full Product DetailsTest Lead Kit, Length - Test Lead 3 ft 3 in, Max. Voltage - Test Lead Kit 300, Instrument Safety Rating CAT III 300V, Includes - Test Lead Kit Slip-on Test Clips, Slip-on Test Probe Tip Extenders, Test Lead Probes, Carrying Case, For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug, Includes Insulated Alligator Clip, Insulated Probe Tip Extender and 1m Long Test Lead, Manufacturers Warranty Length 1 yr
View Full Product DetailsTest Lead Kit, Length - Test Lead 3 ft 3 in, Max. Voltage - Test Lead Kit 300, Instrument Safety Rating CAT III 300V, Includes - Test Lead Kit Slip-on Test Clips, Slip-on Test Probe Tip Extenders, Test Lead Probes, Carrying Case, For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug, Includes Insulated Alligator Clip, Insulated Probe Tip Extender and 1m Long Test Lead, Manufacturers Warranty Length 1 yr
View Full Product DetailsEnclosed Bulletin Board, Letter Board, Board Material Fabric, Width 48 in, Height 36 in, Board Frame Material Fiberboard, Frame Color Gray, Board Color Gray, Number of Doors 2, Door Type Swing, Includes (2) Keys, Tamperproof Lock, Door Material Acrylic, Indoor Enclosed Bulletin Board
View Full Product DetailsEnclosed Bulletin Board, Letter Board, Board Material Fabric, Width 48 in, Height 36 in, Board Frame Material Fiberboard, Frame Color Gray, Board Color Gray, Number of Doors 2, Door Type Swing, Includes (2) Keys, Tamperproof Lock, Door Material Acrylic, Indoor Enclosed Bulletin Board
View Full Product DetailsComputer Video Cable, SVGA (HD15) Male to Male, Cable Length 6 ft, Gauge 28 AWG, Color Black, Standards UL
View Full Product DetailsComputer Video Cable, SVGA (HD15) Male to Male, Cable Length 6 ft, Gauge 28 AWG, Color Black, Standards UL
View Full Product Details