Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Enclosed Motor Starter

We make finding an enclosed motor starter fast and simple every time!

Featured Product

Motor Starter,NEMA Style,9 Amps AC
$425.02
  • NEMA Magnetic Motor Starter, Overload Relay Amp Setting 0.33 to 1.65A, Coil Volts 480VAC, Enclosure NEMA Rating 12, Auxiliary Contact Form 1NC/1NO, HP @ 3 Phase - 240V 1-1/2, HP @ 3 Phase - 480V 2, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 9.84 In., Features Solid State Overload Relay, HP @ 1 Phase - 120V 1/3, Includes Solid State Overload Relay, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 575V 3, HP @ 3 Phase - 208V 1-1/2

  • View Full Product Details

Shop Enclosed Motor Starter