customer-service Help

Endecotts Sieving

We have the endecotts sieving you need to get the job done right.

Shop Endecotts Sieving

ADVANTECH Sieve, #325, S/S, 12 In, Full Ht

Zoro # G6662406 Mfr # 325SS12F
$281.46

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #325, Mesh Size Range Fine, Wire Dia. 0.032 mm, Opening Size 45 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

View Full Product Details
$383.48

Shaker, Rocker, Platform Length - Lab Equipment 12 in, Platform Width - Lab Equipment 4.5 in, Load Capacity 4 lb, Operating Temp. Range 4 Degrees to 45 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.43 A, Hz 50/60, Voltage 115, Overall Depth 12 in, Overall Height 4.7 in, Overall Width 13.5 in

View Full Product Details

HUBBELL KILLARK Lubricant,Thread,6 Oz

Zoro # G1066396 Mfr # LUBG-6
$27.71

General Purpose Anti-Seize, 6 oz, Brush-Top Can, Non-Metallic, Paste, LUB, 0 Degrees F, 125 Degrees F, Killark, Brown, Non-Flammable

View Full Product Details

HUBBELL KILLARK Fitting,Sealing,1/2in

Zoro # G0723755 Mfr # ENY-1
$21.16

Sealing Fitting, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Conduit Fitting Material Aluminum, Conduit Orientation - Sealing Fitting Horizontal, Vertical, Overall Length - Fitting 3 15/16 in, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D; Class I, Zone 1, Groups IIC, IIB, IIA; Class II, Division 1 and 2, Groups E, F, G; Class III, Standards CSA C22.2 No 30, UL 886, Application Used For Sealing Conduit

View Full Product Details
$34.17

Concrete Stirring Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level Medium, Mixing Capacity 6.6 gal, Compatible Stickiness Levels Low, Mixing Material Application Epoxy Resin Grout, Grout, Joint Cement, Masonry Cement, Stucco, Paddle Length 23 in, Paddle Head Diameter 4 3/4 in, Chuck Type Hexafix Quick-Disconnect

View Full Product Details

BAILEIGH INDUSTRIAL Pipe Notcher

Zoro # G8405266 Mfr # TN-200M
$769.33

Pipe Notcher, Maximum Notch Diameter 2 in, Maximum Pipe Wall Thickness Schedule 40, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1 1/2 in, Includes Stand No, Mounting Bench Mount, Wall Mount

View Full Product Details

ADVANTECH Sieve, #500, B/S, 8 In, Full Ht

Zoro # G3843183 Mfr # 500BS8F
$230.97

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #500, Mesh Size Range Fine, Wire Dia. 0.025 mm, Opening Size 25 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

View Full Product Details