Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Evergreen Em

We have the evergreen em you need to get the job done right.

Featured Product

Electric Motor,ECM,Open Air-Over,1/2 HP
$369.69
  • ECM Direct Drive Blower Motor, ECM, Motor Enclosure Design Open Air-Over, 1/2 HP, 1200 Nameplate RPM, 48 Frame, Voltage 208-230, Hz 60/50, 1 Phase, Full Load Amps 4.1, Motor Mounting Type Band, None Motor Thermal Protection, Ins. Class B, No. of Speeds 5, Motor Shaft Rotation CW/CCW, Ball Motor Bearings, Motor Service Factor 1.00, Ambient Temperature -20 Degrees to 55 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Frame Material Rolled Steel, Overall Length 10-11/16 In.

  • View Full Product Details

Shop Evergreen Em