Explosionproof
If you need an explosionproof we have them at everyday low prices.
Featured Product
Explosion Proof Pendant, Incandescent Lamp Type, Lamp Quantity 1, Suitable for use in Wet Locations., No Lamp Included, Ambient Temp. Range 104 Degrees to 257 Degrees F, White Housing Finish, Pendant Mounting, Height 13 7/16 in, Width 8 13/16 in, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G
View Full Product DetailsExplosion Proof Pendant, Incandescent Lamp Type, Lamp Quantity 1, Suitable for use in Wet Locations., No Lamp Included, Ambient Temp. Range 104 Degrees to 257 Degrees F, White Housing Finish, Pendant Mounting, Height 13 7/16 in, Width 8 13/16 in, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G
View Full Product DetailsShop Explosionproof
Mounting Body for Contender Series, 1-Gang, Hub Size 3/4, Number of Gangs 1, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 6.06 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
View Full Product DetailsMounting Body for Contender Series, 1-Gang, Hub Size 3/4, Number of Gangs 1, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 6.06 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
View Full Product DetailsFront Cover, Switch Type 1-Pole and 2-Pole, Amps 20 A, Voltage 120/277V AC, Type of Operator Tumbler Switch, Material Malleable Iron, For Use With Contender Series Tumbler Switches, Legend Markings On/Off, Height 5.31 in, Width 3.72 in, Depth 1.6 in, Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Number of Gangs 1
View Full Product DetailsFront Cover, Switch Type 1-Pole and 2-Pole, Amps 20 A, Voltage 120/277V AC, Type of Operator Tumbler Switch, Material Malleable Iron, For Use With Contender Series Tumbler Switches, Legend Markings On/Off, Height 5.31 in, Width 3.72 in, Depth 1.6 in, Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Number of Gangs 1
View Full Product DetailsCapped Elbow, 90 Degrees, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length - Fitting 3/4 in
View Full Product DetailsCapped Elbow, 90 Degrees, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length - Fitting 3/4 in
View Full Product DetailsHUBBELL WIRING DEVICE-KELLEMS 20A Single Explosion Proof Receptacle 120 VAC 5-20R
Zoro # G3420094 Mfr # UGRA20231Receptacle, Voltage 120 V AC, Amps 20 A, Number of Wires 3, Number of Poles 2, NEMA Type 5-20R, Description/Special Features The Base is 4.62 in High and 3 Wide
View Full Product DetailsReceptacle, Voltage 120 V AC, Amps 20 A, Number of Wires 3, Number of Poles 2, NEMA Type 5-20R, Description/Special Features The Base is 4.62 in High and 3 Wide
View Full Product DetailsShutter Mounted Explosion Proof Exhaust Fan, Explosion Proof, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1, 640 cfm, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 6.6/3.3, Watts 250 W, Motor HP 1/3, Bearing Type Ball, Motor RPM 1, 725 RPM, Motor Type Explosion Proof, Motor Enclosure Explosion Proof Fan Cooled, Motor Insulation Class B, Max. Ambient Temp. (F) 104 Degrees F, Height (In.) 17 1/4 in, Width (In.) 17 1/4 in, Max. Depth (In.) 20 1/2 in, Mounting Holes O.C. (In.) 16 in
View Full Product DetailsShutter Mounted Explosion Proof Exhaust Fan, Explosion Proof, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1, 640 cfm, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 6.6/3.3, Watts 250 W, Motor HP 1/3, Bearing Type Ball, Motor RPM 1, 725 RPM, Motor Type Explosion Proof, Motor Enclosure Explosion Proof Fan Cooled, Motor Insulation Class B, Max. Ambient Temp. (F) 104 Degrees F, Height (In.) 17 1/4 in, Width (In.) 17 1/4 in, Max. Depth (In.) 20 1/2 in, Mounting Holes O.C. (In.) 16 in
View Full Product DetailsSealing Fitting, 25 Percent Fill, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Conduit Fitting Material Malleable Iron, Conduit Orientation - Sealing Fitting Horizontal, Vertical, Overall Length - Fitting 3 1/2 in, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III, Standards CSA C22.2 No 30, UL 886, Application Prevent Passage Of Gases, Vapors Or Flames From One Portion Of Conduit Systems To Another
View Full Product DetailsSealing Fitting, 25 Percent Fill, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Conduit Fitting Material Malleable Iron, Conduit Orientation - Sealing Fitting Horizontal, Vertical, Overall Length - Fitting 3 1/2 in, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III, Standards CSA C22.2 No 30, UL 886, Application Prevent Passage Of Gases, Vapors Or Flames From One Portion Of Conduit Systems To Another
View Full Product DetailsPlug, Explosion-Proof, 15 amp, 125VAC
View Full Product DetailsMounting Body for Contender Series, 1-Gang, Hub Size 1, Number of Gangs 1, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 6.06 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
View Full Product DetailsMounting Body for Contender Series, 1-Gang, Hub Size 1, Number of Gangs 1, Hub Style Feed-Thru, Material of Construction Malleable Iron, Height 6.06 In., Width 3.72 In., Depth 3.06 In., Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Includes Internal Ground Screw
View Full Product DetailsFront Cover/Chamber/Switch Assembly, Switch Type 2-Pole, Amps 20 A, Voltage 120/277V AC, Type of Operator Switch Assembly, Material Malleable Iron, For Use With Contender Series Tumbler Switches, HP 1 hp @ 120V AC and 2 hp @ 240V AC, Legend Markings On/Off, Height 4.63 in, Width 3.0 in, Depth 1.6 in, Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Number of Gangs 1
View Full Product DetailsFront Cover/Chamber/Switch Assembly, Switch Type 2-Pole, Amps 20 A, Voltage 120/277V AC, Type of Operator Switch Assembly, Material Malleable Iron, For Use With Contender Series Tumbler Switches, HP 1 hp @ 120V AC and 2 hp @ 240V AC, Legend Markings On/Off, Height 4.63 in, Width 3.0 in, Depth 1.6 in, Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III, Number of Gangs 1
View Full Product DetailsUnion, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length - Fitting 2 3/16 in
View Full Product DetailsUnion, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length - Fitting 2 3/16 in
View Full Product Details