Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fabory Structural Bolts

Our endless aisle includes fabory structural bolts and so much more!

Featured Product

Structural Bolt,7/8-9,4 In L,PK5
$10.99
  • Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 4 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1-1/2 In., Fastener Thread Direction Right Hand, Head Dia. 1-7/16 In., Head Height 35/64 In., Tensile Strength (PSI) 150000, Rockwell Hardness C25 to C34/C19 to C30, Package Quantity 5

  • View Full Product Details

Shop Fabory Structural Bolts