Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Face Clamp

If you need a face clamp we have them at everyday low prices.

Featured Product

DEWALT 4-1/2" Bar Clamp Resin Handle and 1 1/2 in Throat Depth DWHT83191
$4.09 4% off
$3.89
  • Bar Clamp/Spreader, Type Trigger Bar Clamp, Capacity (In.) 4 1/2 in, Spreading Range (In.) 0 to 4-1/2, Throat Depth (In.) 1 1/2 in, Handle Material Resin, Bar Material Metal, Function 1 Handed, Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, Tough Re-Enforced Nylon Body Deters Wear and Tear

  • View Full Product Details

Shop Face Clamp