Canarm
Fan Control, Rotary, 120V, 5A
Mfr # FRMC5
Zoro # G9146426
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 5 A
- Voltage 120V
- Plate Color Silver
- Switch Color Silver
- Type Rotary
Explore More Products
- CANARM Centrifugal Duct Fan, In-line, 120V, 12" DFRC-12ES
- CANARM Centrifugal Duct Fan, In-line, 120V, 4" DFRC-4ES
- CANARM Centrifugal Duct Fan, In-line, 120V, 10" DFRC-10ES
- CANARM Centrifugal Duct Fan, In-line, 120V, 8" DFRC-8ES
- CANARM Centrifugal Duct Fan, In-line, 120V, 5" DFRC-5ES
- CANARM Centrifugal Duct Fan, In-line, 120V, 6" DFRC-6ES
- FANTECH Speed Control, 115V, 15 Amp KBWC-115K
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. FKD16
- BROAN Adj Speed Control, Unit Mount, 120 V 80L
- DAYTON Speed Control, Adjustable, Rotary, 120V, 3A 22PP72
- SOLER & PALAU Ventilation Control, Use With 3CGA4 CVC-100X
- Canarm Controls