Fein Drill
Our endless aisle includes a fein drill and so much more!
Featured Product
Magnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/8 in, Drill Travel 10 1/4 in, 3/4 in Spindle Taper, 12.0 A Amps, No Load RPM 130/1600, Magnet Type Electro, Drill Point Pressure 2, 750 lb, Drill to Center From Base 2 in, Overall Height 7 5/16 in, Tool Length 9 in, Tool Weight 24.0 lb, Tap Size Capacity 1/2 in, Motor HP 2 hp, Reversible Yes, Features 2-Speed, Compact Magnet, Lightweight, Reversible, Includes 3-Jaw Chuck, Case, Chip Hook, Coolant Tank, Guard, Pin, Safety Strap
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/8 in, Drill Travel 10 1/4 in, 3/4 in Spindle Taper, 12.0 A Amps, No Load RPM 130/1600, Magnet Type Electro, Drill Point Pressure 2, 750 lb, Drill to Center From Base 2 in, Overall Height 7 5/16 in, Tool Length 9 in, Tool Weight 24.0 lb, Tap Size Capacity 1/2 in, Motor HP 2 hp, Reversible Yes, Features 2-Speed, Compact Magnet, Lightweight, Reversible, Includes 3-Jaw Chuck, Case, Chip Hook, Coolant Tank, Guard, Pin, Safety Strap
View Full Product DetailsShop Fein Drill
Drill, Handle Style Spade, Chuck Size 5/8 in, No Load RPM 0 to 520/0 to 1600, 13.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 16 7/8 in, Tool Weight 7.3 lb, Gear Train Double, Switch Type Trigger, Speed Type 2-Speed, Reversible Yes, Cord Length 13 ft., Features Hole Shooter with Slip Clutch, Large Capacity Drill, Tool Free Bit Changing, Variable Speed, Includes Case, Centering Pin, Quick Clamping Chuck, Side Handle
View Full Product DetailsDrill, Handle Style Spade, Chuck Size 5/8 in, No Load RPM 0 to 520/0 to 1600, 13.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 16 7/8 in, Tool Weight 7.3 lb, Gear Train Double, Switch Type Trigger, Speed Type 2-Speed, Reversible Yes, Cord Length 13 ft., Features Hole Shooter with Slip Clutch, Large Capacity Drill, Tool Free Bit Changing, Variable Speed, Includes Case, Centering Pin, Quick Clamping Chuck, Side Handle
View Full Product DetailsDrill Kit, Battery Capacity (1) 3.0Ah; (1) 6.0Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 22 + 1, Handle Type Pistol Grip, Tool Weight 4 lb, Includes (1) Belt Clip, (1) Bit Garage, (1) Tool Case
View Full Product DetailsDrill Kit, Battery Capacity (1) 3.0Ah; (1) 6.0Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 22 + 1, Handle Type Pistol Grip, Tool Weight 4 lb, Includes (1) Belt Clip, (1) Bit Garage, (1) Tool Case
View Full Product DetailsJmu 137 2Qw Mag Drill
View Full Product DetailsAscm18Qm Cordless Drill/Driver Set 18V
View Full Product DetailsThe Milwaukee 1-5/8 in. electromagnetic drill will deliver faster set-up, cutting and drilling. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM.
View Full Product DetailsThe Milwaukee 1-5/8 in. electromagnetic drill will deliver faster set-up, cutting and drilling. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM.
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/8 in, Drill Travel 10 1/4 in, 3/4 in Spindle Taper, 9.5 A Amps, No Load RPM 450, Magnet Type Electro, Drill Point Pressure 787 lb, Drill to Center From Base 1 7/16 in, Overall Height 6 11/16 in, Tool Length 10 3/4 in, Tool Weight 25.7 lb, Motor HP 1 2/5 hp, Reversible No, Features Better Holding Power On Thinner Material, Improved Magnet for Easier Placement
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/8 in, Drill Travel 10 1/4 in, 3/4 in Spindle Taper, 9.5 A Amps, No Load RPM 450, Magnet Type Electro, Drill Point Pressure 787 lb, Drill to Center From Base 1 7/16 in, Overall Height 6 11/16 in, Tool Length 10 3/4 in, Tool Weight 25.7 lb, Motor HP 1 2/5 hp, Reversible No, Features Better Holding Power On Thinner Material, Improved Magnet for Easier Placement
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 2 in, Drill Travel 4 3/8 in, 3/4 in Spindle Taper, 10 A Amps, No Load RPM 300/450, Magnet Type Electro, Drill Point Pressure 741 lb, Drill to Center From Base 1 1/2 in, Overall Height 14 1/4 in, Tool Length 10 3/4 in, Tool Weight 35 lb, Chuck Size 1/2 in, Reversible No, Features Motor Height Adjustment, Overload Protection, Quick Change Chuck. The DWE1622K 2" 2-Speed Magnetic Drill Press has a 10 Amp motor with 2 speed settings and overload protection to prevent motor damage. Quick Change Chuck system allows for tool free change between 3/4" Weldon Shank and 1/2" keyed chuck.
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 2 in, Drill Travel 4 3/8 in, 3/4 in Spindle Taper, 10 A Amps, No Load RPM 300/450, Magnet Type Electro, Drill Point Pressure 741 lb, Drill to Center From Base 1 1/2 in, Overall Height 14 1/4 in, Tool Length 10 3/4 in, Tool Weight 35 lb, Chuck Size 1/2 in, Reversible No, Features Motor Height Adjustment, Overload Protection, Quick Change Chuck. The DWE1622K 2" 2-Speed Magnetic Drill Press has a 10 Amp motor with 2 speed settings and overload protection to prevent motor damage. Quick Change Chuck system allows for tool free change between 3/4" Weldon Shank and 1/2" keyed chuck.
View Full Product DetailsCompact Magnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/16 in, Drill Travel 2 1/2 in, 3/4 in Spindle Taper, 7.0 A Amps, No Load RPM 680, Magnet Type Electro, Drill Point Pressure 1, 800 lb, Drill to Center From Base 1 7/8 in, Overall Height 11 in, Tool Length 9 1/2 in, Tool Weight 22.0 lb, Motor HP 1 1/4 hp, Reversible No
View Full Product DetailsCompact Magnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/16 in, Drill Travel 2 1/2 in, 3/4 in Spindle Taper, 7.0 A Amps, No Load RPM 680, Magnet Type Electro, Drill Point Pressure 1, 800 lb, Drill to Center From Base 1 7/8 in, Overall Height 11 in, Tool Length 9 1/2 in, Tool Weight 22.0 lb, Motor HP 1 1/4 hp, Reversible No
View Full Product DetailsThis combination unit features the 4203 adjustable position, variable speed base and the 4253-1 1/2 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
View Full Product DetailsThis combination unit features the 4203 adjustable position, variable speed base and the 4253-1 1/2 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
View Full Product DetailsThe Milwaukee 1-5/8 in. magnetic drill will deliver the fastest drilling and strongest hold on 1/4 in. steel in its class. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM. The permanent magnet base operates without electricity for continuous magnetic hold even during power interruption. Activating partial magnet mode with a 1/4 turn of the magnet nob allows for faster, easier hole alignment. This magnet technology makes the Milwaukee 1-5/8 in. magnetic drill better for vertical and overhead drilling applications than traditional electromagnetic models.
View Full Product DetailsThe Milwaukee 1-5/8 in. magnetic drill will deliver the fastest drilling and strongest hold on 1/4 in. steel in its class. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM. The permanent magnet base operates without electricity for continuous magnetic hold even during power interruption. Activating partial magnet mode with a 1/4 turn of the magnet nob allows for faster, easier hole alignment. This magnet technology makes the Milwaukee 1-5/8 in. magnetic drill better for vertical and overhead drilling applications than traditional electromagnetic models.
View Full Product DetailsThe Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the drill press you need for your projects. It has a forward/reverse electronic feedback speed control, line lock out and soft start. The 2 hp motor provides plenty of power for tough jobs. This electromagnetic drill press features an easy to read LED light system which lets you work in low light conditions with ease. With 0 to 350 no load RPM, this adjustable magnetic drill press can handle steel up to 3/4". The corded/cordless feature allows you the freedom to work where and when you want without worrying about finding an outlet. The Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the best tool for drilling into metal surfaces with ease.
View Full Product DetailsThe Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the drill press you need for your projects. It has a forward/reverse electronic feedback speed control, line lock out and soft start. The 2 hp motor provides plenty of power for tough jobs. This electromagnetic drill press features an easy to read LED light system which lets you work in low light conditions with ease. With 0 to 350 no load RPM, this adjustable magnetic drill press can handle steel up to 3/4". The corded/cordless feature allows you the freedom to work where and when you want without worrying about finding an outlet. The Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the best tool for drilling into metal surfaces with ease.
View Full Product Details