Skip to Main Content
customer-service Help

Fibre Metal

Count on great prices, fast shipping and friendly service every time you order a fibre metal from Zoro.

Shop Fibre Metal

$15.76

Headgear, Headgear Material Thermoplastic, Headgear Style Partial Crown, Faceshield Assembly/Headgear Suspension Ratchet, Dielectric Protection No, Headgear Color Gray, Features 4 in Crown, Ratchet Suspension, For Use With Faceshield Visors, Standards ANSI Z87+ High Impact When Used With Fiber Metal Faceshield Series, Includes Ratchet Headgear with Crown

View Full Product Details
$3.19

Sweatband, For Use With Fibre Metal Ratchet Suspension Hard Hats, Material Terry Cloth, Head Protection Color Black

View Full Product Details
$6.83

Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Propionate, Visor Color Clear, Visor Thickness 0.06 in, Visor Width 16 1/2 in, Visor Height 8 in, Dielectric Protection No, Visor Coating Uncoated, ATPV Rating 0, Hazard Risk Category (HRC) 0, Standards ANSI Z87+ High Impact When Used With Fiber Metal Headgear

View Full Product Details
$6.24

Faceshield Window, Faceshield Visor Item Replacement Visor, Visor Material Propionate, Visor Color Clear, Visor Thickness 0.06 in, Visor Width 11 1/4 in, Visor Height 8 in, Dielectric Protection No, Visor Coating Uncoated, ATPV Rating 0, Hazard Risk Category (HRC) 0, Standards ANSI Z87.1+ and CSA Z94.3

View Full Product Details
$30.62

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-5/8 to 7-1/2, Head Protection Material Fiberglass, Accessory Mounting Options None, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2HN

View Full Product Details
$6.14

Fiber-Metal® 4118 replacement window. Premium clear polycarbonate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles and flying debris. Meets ANSI Z87.1+ and CSA Z94.3 standards. Measures 11" width by 8" height by 0.040" thick.

View Full Product Details
$5.26

Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Propionate, Visor Color Clear, Visor Thickness 0.06 in, Visor Width 16 1/2 in, Visor Height 8 in, Dielectric Protection No, Visor Coating Uncoated, ATPV Rating 0, Hazard Risk Category (HRC) 0, Standards ANSI Z87.1+ and CSA Z94.3

View Full Product Details
$20.75

Faceshield Adapter, Noryl, Gray, Dielectric Protection Yes, For Use With Faceshield Visors To Use With Front Brim Hardhats, Includes 1 Faceshield Adapter

View Full Product Details
$16.32

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2

View Full Product Details
$31.23

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-3/4 to 7-3/8, Head Protection Material Fiberglass, Accessory Mounting Options None, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2HN

View Full Product Details
$62.64

Welding Helmet, Passive, Lens Shade 10, 3.0 Welding Helmet Light State, Viewing Area 4.25 in x 2.00 in, Welding Helmet Color White, Welding Helmet Material Fiberglass, Pipeliner Series, Grind Mode No, Electromagnetic Sensor No, Number of Arc Sensors 0, Switching Speed Not Rated, Headgear Rubber Headband Suspension, Features Impact Resistant, Includes Shade Ten Filter Lens Installed, Standards ANSI & CSA

View Full Product Details