Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Systems

We make finding filter systems fast and simple every time!

Featured Product

HALSEY TAYLOR Water Filter System,1500 gal.,1.5 gpm HF1500VRBMC
$188.99
  • Water Filter System, Microns 0.05, Flow Rate 1.5 gpm, Max. Pressure 105 psi, Min. Pressure 20 psi, Service Life 1, 500 gal, With Gauge, Application Bottle Filling Stations, Fountains, Water Coolers, Without Valve, Overall Height 4 5/8 in, Overall Width 11 1/4 in, Overall Depth 16 3/8 in, Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Cartridges Required Mfr. No. 55897C, Connection 3/8 in, Color Silver, Filter Media Activated Carbon

  • View Full Product Details

Shop Filter Systems