customer-service Help

Fine Fissured

We make finding a fine fissured fast and simple every time!

Shop Fine Fissured

Delivery surcharges apply
$94.49

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.85, Resistant To Bacteria, Mildew, Mold, Sag, Texture Medium Fine Fissured, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 43 Percent, Application Healthcare, Schools and Libraries

View Full Product Details
$127.34

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.7, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.85, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Texture Medium Fine Fissured, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 55 Percent

View Full Product Details
Delivery surcharges apply
$224.10

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 30, Light Reflectance 0.84, Resistant To Bacteria, Mildew, Mold, Sag, Soil, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 32 Percent, Application Commercial Interiors, Department Store/Retail

View Full Product Details
Delivery surcharges apply
$216.91

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fine Fissured, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.84, Resistant To Bacteria, Mildew, Mold, Sag, Soil, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 32 Percent, Application Commercial Interiors, Department Store/Retail

View Full Product Details
Delivery surcharges apply
$128.02

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 12

View Full Product Details
$60.98

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 36 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 16

View Full Product Details
$68.79

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fissured, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.81, Resistant To Class A Fire Retardant, Texture Medium Fissured, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Class A, Standards ASTM E1264, Package Quantity 16

View Full Product Details
$84.02

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 33, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 25 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 16

View Full Product Details
Delivery surcharges apply
$125.71

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Scoring Creates Nominal 24 in x 24 in Squares

View Full Product Details
Delivery surcharges apply
$118.80

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fissured, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.81, Resistant To Class A Fire Retardant, Texture Medium Fissured, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Directional Fissured, Class A

View Full Product Details
$136.96

Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 43 Percent, Application Corridors, Hospitality, Offices, Retail, School/Classrooms

View Full Product Details