customer-service Help

Fire Hoods

We have the fire hoods you need to get the job done right.

Shop Fire Hoods

MSA Emergency Escape Hood,PVC,Universal

Zoro # G1155673 Mfr # 10064644
$385.33

Disposable Emergency Fire Escape Hood, PAPR System, 15 min Escape Duration, For IDLH Yes, S-CAP

View Full Product Details
$44.05

Flame Resistant Balaclava, Style Over The Head, White, Material Nomex(R), Size Universal, Covers Head, Mouth, and Ears

View Full Product Details
$25.19

Flame Resistant Balaclava, Style Over The Head, White, Material Nomex(R), Size Universal, Covers Head, Mouth, and Ears

View Full Product Details
$57.57

Universal Stopper Cover, Indoor, Outdoor, Color Clear/Yellow, Material Polycarbonate, Mounting Surface, Width 5 7/16 in, Depth 4 in, Height 8 5/32 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA

View Full Product Details
$12.37

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve No, Package Quantity 20

View Full Product Details

INNOTEX Fire Hood, Natural, Nomex

Zoro # G9172475 Mfr # HINNO313
$39.99

Fire Hood, Fitted, Length 18 in, Natural, Fabric Weight 8 oz, Material Nomex(R), ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 2018 Edition

View Full Product Details

MILWAUKEE 10pk N95 Valved Respirator

Zoro # G9136642 Mfr # 48-73-4014
$29.12

The MILWAUKEE® N95 Valved Respirators are designed to stay cool while providing a better fit. The respirator valve reduces the temperature by 10°F. The respirator masks feature two soft adjustable straps and a flexible nose bridge to achieve a better fit. The respirator masks are NIOSH N95 approved for non-harmful sanding, grinding, sawing and insulation particles.

View Full Product Details
$22.40

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve Yes, Package Quantity 10

View Full Product Details
$10.00 50% off
$5.00

Healthcare Face Mask, Mask Size Universal, Blue, Headstrap Type Dual, Non Adjustable, Nose Clip Yes, Package Quantity 50

View Full Product Details
$40.90

Flame Resistant Balaclava, Style Over The Head, White, Material 20 Percent Nomex(R)/80 Percent Lenzing, Size Universal, Covers Head, Mouth, and Ears

View Full Product Details

SCAPE CO/CBRN Emergency Escape Hood

Zoro # G4362617 Mfr # 6000-11300-01
$1,079.50

Disposable Emergency Escape Hood, PAPR System, 30 min Escape Duration, For IDLH Yes, SCape

View Full Product Details