Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fire Hydrant Ball Valve

Count on great prices, fast shipping and friendly service every time you order a fire hydrant ball valve from Zoro.

Featured Product

Ball Valve,2-1/2 In FNST,2-1/2 In MNST
$765.55
  • When shopping our assortment of ball valves, don't forget to check out all the extras like drains, actuators, a limit switch, locking devices and more. This Fire Hydrant Ball Valve includes characteristics like: PIPE SIZE: 2-1/2", BODY MATERIAL: Elk-O-Lite(R), CONNECTION TYPE: MNST

  • View Full Product Details

Shop Fire Hydrant Ball Valve

  • Ball Valve,3 Way,Fire Hose Connection
    $220.86 15% off
    $187.73
    • Fire Hose Ball Valve, Wye Body Style, Inlet Type Female NH, Outlet Type Male NH x Male NH, Inlet Size 2-1/2 In., Outlet Size 1-1/2 In. x 1-1/2 In., Handle Type Lever, Handle Material Steel/Vinyl Grips, Body Material Brass, Ball Material Brass, Max. Pressure 200 psi CWP, Overall Length 6-5/16 In., Seat Material PTFE, Stem Material Brass, Valve Structure 2-Piece, Application Divides Single Flow to Double Flow

    • View Full Product Details

  • Wildland Fire Hose,White,Dia. 1-1/2 In.
    $104.02
    • Wildland Fire Hose, Fire Hose Type Single Jacket, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material Polyurethane, Hose Cover Material Polyester, Burst Pressure 900 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 176 Degrees F, Standards NFPA 1961, 1963, Hose Fitting A Size 1 11/16 in, Hose Fitting B Size 1 11/16 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Type FNH

    • View Full Product Details

  • Reel Fire Hose,50 ft. L,Dia. 1-1/2 In.
    $149.99
    • Reel Fire Hose, Fire Hose Type Single Jacket, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material Polyester, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards NFPA 1962, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNST, Hose Fitting B Type FNST

    • View Full Product Details

  • Reel Fire Hose,Dia. 1-1/2 In.
    $169.99
    • Reel Fire Hose, Fire Hose Type Single Jacket, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material Polyester, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards NFPA 1962, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNST, Hose Fitting B Type FNST, Hose Configuration Coupled Assembly

    • View Full Product Details

  • Attack Line Fire Hose,Dia. 1-1/2 In.
    $161.05
    • Attack Line Fire Hose, Fire Hose Type Double Jacket, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material Polyurethane, Hose Cover Material Polyester, Burst Pressure 1, 200 psi, Max. Working Pressure @ 70 F 400 psi, Temp. Range -40 Degrees to 176 Degrees F, Standards NFPA 1961, 1963, Hose Fitting A Size 1 15/16 in, Hose Fitting B Size 1 15/16 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Type FNH

    • View Full Product Details

  • Fire Hose,Pin Rack Hose,1-1/2 ID,50 Ft L
    $159.99
    • Pin Rack Fire Hose, Fire Hose Type Single Jacket, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material Polyester, Hose Cover Material Polyester, Burst Pressure 750 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards NFPA 1962, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNST, Hose Fitting B Type FNST

    • View Full Product Details

  • Attack Line Fire Hose,400 psi,White
    $153.68
    • Attack Line Fire Hose, Fire Hose Type Double Jacket, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material Polyester, Burst Pressure 1, 200 psi, Max. Working Pressure @ 70 F 400 psi, Temp. Range -40 Degrees to 176 Degrees F, Standards NFPA 1961, 1963, Hose Fitting A Size 1 15/16 in, Hose Fitting B Size 1 15/16 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Type FNH

    • View Full Product Details

  • Attack Line Fire Hose,Rubber,50 ft. L
    $145.99
    • Attack Line Fire Hose, Fire Hose Type Double Jacket, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material Polyester, Burst Pressure 1, 200 psi, Max. Working Pressure @ 70 F 400 psi, Temp. Range -40 Degrees to 176 Degrees F, Standards NFPA 1961, 1963, Hose Fitting A Size 1 15/16 in, Hose Fitting B Size 1 15/16 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Type FNH

    • View Full Product Details

  • Wildland Fire Hose,Single Jacket,50 ft L
    $124.34
    • Wildland Fire Hose, Fire Hose Type Single Jacket, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material Polyurethane, Hose Cover Material Polyester, Burst Pressure 900 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 176 Degrees F, Standards NFPA 1961, Hose Fitting A Size 1 11/16 in, Hose Fitting B Size 1 11/16 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Type FNPSH

    • View Full Product Details

  • Double Jacket Attack Line Fire Hose
    $198.22
    • Attack Line Fire Hose, Fire Hose Type Double Jacket, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material Polyurethane, Hose Cover Material Polyester, Burst Pressure 1, 200 psi, Max. Working Pressure @ 70 F 400 psi, Temp. Range -40 Degrees to 176 Degrees F, Standards NFPA 1961, Hose Fitting A Size 1 15/16 in, Hose Fitting B Size 1 15/16 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Type FNPSH

    • View Full Product Details

  • Wildland Fire Hose,100 ft. L,Sgle Jcket
    $149.99
    • Wildland Fire Hose, Fire Hose Type Single Jacket, Hose Inside Dia. 1 in, Hose Length 100 ft, Hose Color White, Hose Tube Material Polyurethane, Hose Cover Material Polyester, Burst Pressure 900 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 176 Degrees F, Standards NFPA 1961, 1963, Hose Fitting A Size 1 3/16 in, Hose Fitting B Size 1 3/16 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Type FNH

    • View Full Product Details