Air Punch and Flange Tool
Air Punch and Flange Tool
Punch Flange Tool, 5.0mm
Punch Flange Tool, 5.0mm
Flange Tool, 7
Flange Tool, 7
Makita 224399-1 Inner Flange 45 9554Nb
Makita 224399-1 Inner Flange 45 9554Nb
Anchor setting tools include an anchor that is made flush with the wall before slowly drilling the screw in, which causes the anchor to expand and form a wedge against the wall for a tight, secure fit. Here are some important details for Red Head Drop-In Anchor. Length: 3/4".
Anchor setting tools include an anchor that is made flush with the wall before slowly drilling the screw in, which causes the anchor to expand and form a wedge against the wall for a tight, secure fit. Here are some important details for Red Head Drop-In Anchor. Length: 3/4".
Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Oxide, 22, Plastic Holder, Long, Hex, 2, No, 2 27/32 in to 6 3/4 in, No, No
Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Oxide, 22, Plastic Holder, Long, Hex, 2, No, 2 27/32 in to 6 3/4 in, No, No
Punch Flange Tool, 5/16 In.
Punch Flange Tool, 5/16 In.
Punch/Flange, 5.5mm
Punch/Flange, 5.5mm
Warning: You must be 18 years of age or older to purchase a knife.Heavy Duty Punch/Flange Tool
Warning: You must be 18 years of age or older to purchase a knife.Heavy Duty Punch/Flange Tool
Pneumatic Taper Punch, Chisel Shank Size 0.401 in, Chisel Shank Type Parker, Chisel Tip Width 1/2 in, Chisel Collar Type Round, Tool Overall Length 6 in, Non-Sparking No, Shank Length 6 in, Shank Shape Round, For Use With Pneumatic Hammer
Pneumatic Taper Punch, Chisel Shank Size 0.401 in, Chisel Shank Type Parker, Chisel Tip Width 1/2 in, Chisel Collar Type Round, Tool Overall Length 6 in, Non-Sparking No, Shank Length 6 in, Shank Shape Round, For Use With Pneumatic Hammer
Warning: You must be 18 years of age or older to purchase a knife.Flange, 8M Punch
Warning: You must be 18 years of age or older to purchase a knife.Flange, 8M Punch
Drop-In Anchor, Flange, Steel, Fastener Finish Zinc Plated, Anchor Thread Size 1/2 In.-13, Anchor Dia. 1/2 in, Anchor Length 1 in, Thread Depth 1/2 in, Bolt Dia. 1/2 in, Drill Bit Size 5/8 in, Min. Hole Depth 1 in, Recess -, Installation Turns -, Allowable Shear (Lbs.) -, Ultimate Shear in 4000 PSI Concrete (Lb.) 2, 673, Ultimate Tension in 4000 PSI Concrete (Lb.) 3, 270, Meets/Exceeds A-A-55614, Package Quantity 50
Drop-In Anchor, Flange, Steel, Fastener Finish Zinc Plated, Anchor Thread Size 1/2 In.-13, Anchor Dia. 1/2 in, Anchor Length 1 in, Thread Depth 1/2 in, Bolt Dia. 1/2 in, Drill Bit Size 5/8 in, Min. Hole Depth 1 in, Recess -, Installation Turns -, Allowable Shear (Lbs.) -, Ultimate Shear in 4000 PSI Concrete (Lb.) 2, 673, Ultimate Tension in 4000 PSI Concrete (Lb.) 3, 270, Meets/Exceeds A-A-55614, Package Quantity 50