Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flexwave

We have the flexwave you need to get the job done right.

Featured Product

Water Tank, 81 Gal, 62 H x 21 Dia.
$587.04
  • Water Tank, Tank Capacity 81.0 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Steel, Max. Water Temp. 140 Degrees F, Drawdown @ 20-40 PSI 32.6 gal, Drawdown @ 30-50 PSI 21.8 gpm, Drawdown @ 40-60 PSI 23.9 gal, Drawdown @ 50-70 PSI 19.1 gpm, Drawdown @ 60-80 PSI 17.1 gal, Drawdown @ 70-90 PSI 15.5 gpm, Drawdown @ 80-100 PSI 14.1 gpm, Overall Height 62 in, Diameter 21 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr

  • View Full Product Details

Shop Flexwave