Skip to Main Content
customer-service Help

Flexzilla Hose Reel

Our endless aisle includes a flexzilla hose reel and so much more!

Shop Flexzilla Hose Reel

$182.74

Spring Return Garden Hose Reel, Garden Hoses, 140 psi, 30 psi, Hose Capacity 75 ft (1/2 in I.D.), Drive Type Spring Return, Hose Reel Type Wall Mount Hose Reel, Includes Hose Yes, No Pedestal, Speed Limited Retraction No, Corrosion-Resistant Yes, Reel Material Polypropylene, Mounting Location Ceiling, Wall, Hose Color White, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in

View Full Product Details
$449.99

Spring Return Hose Reel, Air, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Aluminum, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 19 1/4 in, Overall Length 19 in, Overall Width 7 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Green, Hose Cover Material Hybrid Polymer, Hose Fitting A Gender Male

View Full Product Details
$252.43

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/2 in, Overall Length 20 3/4 in, Overall Width 8 1/2 in

View Full Product Details
$155.99

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Wall, Speed Limited Retraction No, Overall Height 22 in, Overall Length 20 in, Overall Width 9 in, Corrosion-Resistant Yes, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male

View Full Product Details