Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flir Flir One Pro Lt Ios

We have the flir flir one pro lt ios you need to get the job done right.

Featured Product

FLIR Smart Phone Adapter, -4 deg to 248 deg. F, Number of Color Palettes: 9 FLIR ONE PRO LT iOS
$330.46
  • IR Smart Phone Adapter, Temp. Range (F) - Infrared -4 Degrees to 248 Degrees , Temp. Accuracy (F) - Infrared +/-5 Degrees , Thermal Resolution 4800 Pixels, Emissivity (4) Presets Matte 95 Percent, Semi-Matte 80 Percent, Semi-Glossy 60 Percent, Glossy 30 Percent, Spectral Response - Infrared 8.0 to 14.0um, Focus Distance - Infrared Minimum of 0.15m, Field of View - IR Camera 11.5 Degrees Horizontal x 8.7 Degrees Vertical, Thermal Sensitivity - IR Camera 100

  • View Full Product Details

Shop Flir Flir One Pro Lt Ios