customer-service Help

Fluk

Count on great prices, fast shipping and friendly service every time you order a fluk from Zoro.

Shop Fluk

$184.20

Digital Multimeter, Compact - Basic Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading +2 Digits, CAT III 600V, CAT IV 300V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 60 kilohm, Capacitance Range 9999 uF, Temp. Range 14 Degrees to 122 Degrees F, Display Backlit LCD, Bar Graph Yes, Min./Max. Memory Yes, Calibration Certificate Included No, Includes Integrated Holster, Paper Manual

View Full Product Details
$269.99

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600, Max. Ohms 6, 000, Jaw Capacity 1.3 in (33mm), Counts 6000, Battery Type AA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Display Backlit LCD, Includes Batteries, Instructions, Soft Carrying Case, TL 76 Test Leads

View Full Product Details
$228.43

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 4, 000, Jaw Capacity 1.1 in (28mm), Temp. Range 14 Degrees to 752 Degrees F, Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Peak Hold Yes, Display Backlit LCD, Includes Display Container, Manual, Soft Case, Test Leads

View Full Product Details
$150.00

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 4, 000, Jaw Capacity 1.1 in (28mm), Counts 6000, Battery Type AAA, Safety Rating CAT III 600V, CAT IV 300V, AC Response TRMS, Audible Continuity Yes, Peak Hold No, Bar Graph No, Display LCD, Includes Display Container, Manual, Soft Case, Test Leads, WEEE Sheet

View Full Product Details

FLUKE Multimeter and Clampmeter Kit

Zoro # G5151264 Mfr # FLUKE-116/323
$323.62

Digital Multimeter, Clamp On Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Includes 80AK-A Thermocouple Adapter, 80BK Integrated Temperature Probe, 80pk-11 Pipeclamp Thermocouple, C115 Soft Carry Case, Fluke-323 True RMS Clampmeter, Information Pack, Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads, TPAK Hanging Strap

View Full Product Details
$239.99

Digital Multimeter, Compact - Basic Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading +2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.01 Hz to 50 kHz, Capacitance Range 1 nF to 9999 uF, Temp. Range 14 Degrees to 122 Degrees F, Display LCD, Bar Graph Yes, Min./Max. Memory Yes, Calibration Certificate Included No

View Full Product Details
$35.99

Voltage Detector, Voltage Range 90 to 1000V AC, Indication Audible/Visual, Audible Alert Yes, Battery Type AAA, Safety Rating CAT IV 1000V, On/Off Switch Yes, Length 5 in, Switch Type Push Button, Special Features Circuit Integrity with A Periodic Double Flash Visual Indication, Continually Tests Battery, Operating Temp. 14 Degrees to 122 Degrees F, Includes (2) AAA Batteries, Instructions, Manufacturers Warranty Length 2 yr

View Full Product Details

FLUKE Multimeter and Clampmeter Kit

Zoro # G5151273 Mfr # FLUKE-117/323
$396.00

Digital Multimeter, Clamp On Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Includes C115 Soft Carry Case, Fluke-323 True RMS Clampmeter, Information Pack, Mfg. No. Fluke-117 Multimeter w/Batteries, TL175 Test Leads, TPAK Hanging Strap

View Full Product Details
$489.99

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1, 000, Max. DC Amps 1, 000, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. Ohms 60, 000, Jaw Capacity 1.6 in (41mm), Counts 6000, Battery Type AA, Safety Rating CAT IV 600V, Calibration Certificate No, AC Response 800 Hz, Audible Continuity Yes, Diode Test No, Capacitance 1, 000 uF, Memory Max/Min/Avg/Logging, Peak Hold Yes, Display LCD, Includes Carrying Case, Flexible Probe, Magnetic Strap

View Full Product Details
$606.12

Digital Multimeter, Full Size - Advanced Features, 6000/19, 999 Instrument Counts, Basic DC Accuracy +/-0.05 Percent of Reading + 1 Digit, CAT III 1000V, CAT IV 600V, Max. AC Volts 1, 000, Max. DC Volts 1, 000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 50 megohm, Instrument Frequency Counter Range 0.5 Hz to 200 kHz, Capacitance Range 10 pF to 9999 uF, Temp. Range -328 Degrees to 1994 Degrees F, Duty Cycle 0.10 to 99.90 Percent, Display Backlit LCD, Bar Graph Yes

View Full Product Details